3. Steel Cable Management
  4. Cable Tray & Accessories
  5. KLHR/SC
  • 
Product videos
Product images
Coupler Straight For Heavy Duty Tray 225mm Pre-Galvanised Steel
 Previous
 Next
Cable Tray & Accessories - Coupler Straight For Heavy Duty Tray 225mm Pre-Galvanised Steel - KLHR/SC
Unitrunklogo
Unitrunk

Coupler Straight For Heavy Duty Tray 225mm Pre-Galvanised Steel

Part Number: 
2500419875
MPN: 
KLHR/SC
Product Type: 
Cable Tray & Accessories
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
Coupler Straight For Heavy Duty Tray 225mm Pre-Galvanised Steel

Coupler Straight For Heavy Duty Tray 225mm Pre-Galvanised Steel

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

Unitrunk Uniklip Straight Coupler is produced in pre-galvanised mild steel to BS EN 10346:2009. Suitable for heavy duty cable tray. All trays conform to BS 61537:2007 and tested in accordance with BS EN 61537. Earth continuity compliant in accordance with the requirements of BS EN 61537.

  • · Pre-galvanised finish
  • · Suitable for heavy duty trays
  • · Meets BS EN 10346:2009 standard

Technical Specifications



Technical Specifications

Connector for cable tray system
Material Steel
Model Straight joint
Length 200 mm
Material qualifier Rustproof and acidproof steel
Stainless steel, pickled No
 
Suitable for cable tray Yes
Hinged joint horizontal No
Suitable for wire cable tray/basket Yes
Hinged joint vertical No