We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management

PVC Cable Management PVC Cable Management

PVC Cable Management
PVC Cable Management
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

378
Dado Trunking
Dado Trunking
302
PVC Conduit Accessories
PVC Conduit Accessories
213
Mini Trunking
Mini Trunking
76
Maxi Trunking
Maxi Trunking
42
Floor Boxes
Floor Boxes
33
PVC Conduit
PVC Conduit
5
Capping
Capping
4
Power Poles
Power Poles

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Mini Trunking Self Adhesive 25 x 16mm 3m Length PVC White C/W Lid

Part Number: 1000017811

MPN:  NLPMTS2

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017753

MPN:  NLPRC3

NEWLEC
20mm PVC Conduit Female Adaptor White Complete With Bush [Pack=10]

Part Number: 1000017763

MPN:  NLRCA16

NEWLEC
25mm Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017754

MPN:  NLPRC4

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC Black

Part Number: 1000017755

MPN:  NLPRC5

NEWLEC
Pvc Dado Trunking 50/170mm 3m White

Part Number: 2501536597

MPN:  NLSVTS3COMP

NEWLEC
Conduit Circular Box Lid PVC White

Part Number: 1000017780

MPN:  NLRCA32

NEWLEC
Mini Trunking 50 x 50mm 3m Length PVC White C/W Lid

Part Number: 1000017809

MPN:  NLPMT5

NEWLEC
20mm PVC Conduit Spacer Bar Saddle 2 Part White

Part Number: 1000017757

MPN:  NLRCA10

NEWLEC
20mm PVC Conduit Terminal/Stop End Box 1 Way White

Part Number: 1000017767

MPN:  NLRCA20

NEWLEC
25mm PVC Conduit Female Adaptor White C/W Bush [Pack=10]

Part Number: 1000017786

MPN:  NLRCA44

NEWLEC
Mini Trunking Flat Angle Bend 90° Clip-On 25 x 16mm PVC White

Part Number: 1000017820

MPN:  NLMTA12

NEWLEC
20mm PVC Conduit Female Adaptor Black C/W Bush [Pack=10]

Part Number: 1000017764

MPN:  NLRCA17

NEWLEC
Mini Trunking Internal Bend 25 x 16mm PVC White

Part Number: 1000017822

MPN:  NLMTA14

NEWLEC
Conduit Circular Box Lid PVC Black

Part Number: 1000017781

MPN:  NLRCA33

NEWLEC
20mm PVC Conduit Spacer Bar Saddle 2 Part Black [Pack=10]

Part Number: 1000017758

MPN:  NLRCA11

NEWLEC
20mm PVC Conduit Angle Box 90° 2 Way White

Part Number: 1000017771

MPN:  NLRCA24

NEWLEC
25mm PVC Conduit Terminal/Stop End Box 1 Way White

Part Number: 1000017792

MPN:  NLRCA50

NEWLEC
20mm PVC Conduit Terminal/Stop End Box 1 Way Black

Part Number: 1000017768

MPN:  NLRCA21

NEWLEC
Mini Trunking 40 x 25mm 3m Length PVC White C/W Lid

Part Number: 1000017807

MPN:  NLPMT3

NEWLEC
20mm PVC Conduit Through Box 2 Way White

Part Number: 1000017769

MPN:  NLRCA22

NEWLEC
Channel 25mm x 2m PVC-U White

Part Number: 1050152168

MPN:  NLPWC2

NEWLEC
25mm Conduit Round Heavy Gauge 3m Length PVC Black

Part Number: 1000017756

MPN:  NLPRC6

NEWLEC
20mm PVC Conduit Equal Tee Box 3 Way White

Part Number: 1000017773

MPN:  NLRCA26

Show more results
1 - 24 of 1085
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.