We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management
  4. Maxi Trunking

Maxi Trunking Maxi Trunking

Maxi Trunking
Maxi Trunking
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MARSHALL-TUFFLEX
Trunking Maxi 100 x 100mm x 3m PVC-U White

Part Number: 2500045430

MPN:  MTRS100WH

MARSHALL-TUFFLEX
Trunking Maxi 50 x 50mm x 3m PVC-U White

Part Number: 2500045325

MPN:  MTRS50WH

MARSHALL-TUFFLEX
Trunking Maxi 100 x 50mm x 3m PVCU White

Part Number: 2500043404

MPN:  MTRS100/50WH

MARSHALL-TUFFLEX
Trunking Maxi 75 x 75mm x 3m PVC-U White

Part Number: 2500045368

MPN:  MTRS75WH

MARSHALL-TUFFLEX
End Cap 50 x 50mm White for Maxi Trunking [Pack=10]

Part Number: 2500017030

MPN:  TECS50WH

MARSHALL-TUFFLEX
End Cap 100 x 100mm White for Maxi Trunking

Part Number: 2500017237

MPN:  TECS100WH

MARSHALL-TUFFLEX
End Cap 75 x 75mm White for Maxi Trunking

Part Number: 2500017229

MPN:  TECS75WH

MARSHALL-TUFFLEX
End Cap 100 x 50mm White for Maxi Trunking

Part Number: 2500017230

MPN:  TECS100/50WH

MARSHALL-TUFFLEX
Trunking Maxi 75 x 50mm x 3m PVC-U White

Part Number: 2500045403

MPN:  MTRS75/50WH

MARSHALL-TUFFLEX
Trunking Maxi 150 x 150mm x 3m PVCU White

Part Number: 2500043405

MPN:  MTRS150WH

MARSHALL-TUFFLEX
Bend Flat 90° Angle Clip-On Maxi 50 x 50mm White

Part Number: 2500017567

MPN:  TFAS50CWH

MARSHALL-TUFFLEX
Maxi Trunking uPVC Flat Bend 75 x 75mm White

Part Number: 2500017597

MPN:  TFAS75MWH

D-LINE
Trunking 1/2 Round Maxi Self Adhesive 50 x 25mm x 3m Black

Part Number: 2500185534

MPN:  R3D5025B

MARSHALL-TUFFLEX
Maxi Trunking PVC-U Clip-On External Bend 50 x 50mm White

Part Number: 2500031234

MPN:  TOAS50CWH

D-LINE
Trunking 1/2 Round Maxi Self Adhesive 50 x 25mm x 2m Black

Part Number: 2500656287

MPN:  R2D5025B

MARSHALL-TUFFLEX
Maxi Trunking PVC-U End Cap 50 x 75mm White

Part Number: 2500017228

MPN:  TECS75/50WH

MARSHALL-TUFFLEX
Cover Angled XL 3m PVC-U White for Trunking

Part Number: 2500050546

MPN:  ELAC200WH

MARSHALL-TUFFLEX
Bend Internal 90° Angle Clip-On Maxi 100 x 50mm White

Part Number: 2500031687

MPN:  TIAS100/50CWH

MARSHALL-TUFFLEX
End Cap 150 x 150mm White for Maxi Trunking

Part Number: 2500017535

MPN:  TECS150WH

MARSHALL-TUFFLEX
External Corner Maxi Trunking 75mm x 50mm White

Part Number: 2500017422

MPN:  TOAS75/50WH

MARSHALL-TUFFLEX
Dividing Fillet Maxi Trunking 75mm x 3m White

Part Number: 2500045241

MPN:  MDFS75

MARSHALL-TUFFLEX
Coupler External 100 x 50mm White for Maxi Trunking

Part Number: 2500017929

MPN:  TCCS100/50WH

MARSHALL-TUFFLEX
Fillet Dividing Maxi 50mm x 50mm x 3m PVC-U White

Part Number: 2500045232

MPN:  MDFS50

MARSHALL-TUFFLEX
Sceptre Trunking 1-Gang Accessory Plate White

Part Number: 2500016996

MPN:  MTSPS1WH

Show more results
1 - 24 of 76
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.