3. Metallic Conduit
  4. Steel Conduit
  5. CL8G
  • 
Product videos
Product images
Conlok Circular End Box 25mm Galvanised Push Fit Conlok Circular End Box 25mm Galvanised Push Fit Conlok Circular End Box 25mm Galvanised Push Fit
 Previous
 Next
Steel Conduit - Conlok Circular End Box 25mm Galvanised Push Fit - CL8G
Conlok Circular End Box 25mm Galvanised Push Fit
Conlok Circular End Box 25mm Galvanised Push Fit
Metprologo
Metpro

Conlok Circular End Box 25mm Galvanised Push Fit

Part Number: 
1051014739
MPN: 
CL8G
Product Type: 
Steel Conduit
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
Conlok Circular End Box 25mm Galvanised Push Fit

Conlok Circular End Box 25mm Galvanised Push Fit
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
Conlok Conduit Boxes are a fantastic time saver when installing a conduit system as they totally remove the need to thread conduit tube once it's been cut. The spouts on Conlok boxes allows the unthreaded conduit tube to slide in and is locked in place by means of a zinc plated grub screw. The Conlok system includes a full range of conduit boxes and accessories including couplers, flange couplers and bends and is available for 20mm and 25mm conduit. The British Standard Institute has accredited the Conlok system with BS EN 61386-21:2004 the same BS no. as the traditional screwed system.

  • · Compliant to BS EN 61386-21:2004
  • · Conlok conduit system offers over 40% labour savings
  • · Removes the need for onsite threading
  • · The only fully galvanised system available
  • · Promotes a safer working environment
  • · BIM Revit file readily available

Technical Specifications



Technical Specifications

Flush mounted box/housing
Construction type Central conduit box
Colour Grey
Shape Round
For conduit/tube diameter 25 mm
 
Surface protection Pre-galvanised
Number of entry points 1
Device mounting method Screwing
Depth 25 - 25 mm