3. Metallic Conduit
  4. Steel Conduit
  5. CL12G
  • 
Product videos
Product images
Conlok 25mm Galvanised Intersection Box Push Fit Conlok 25mm Galvanised Intersection Box Push Fit Conlok 25mm Galvanised Intersection Box Push Fit
 Previous
 Next
Steel Conduit - Conlok 25mm Galvanised Intersection Box Push Fit - CL12G
Conlok 25mm Galvanised Intersection Box Push Fit
Conlok 25mm Galvanised Intersection Box Push Fit
Metprologo
Metpro

Conlok 25mm Galvanised Intersection Box Push Fit

Part Number: 
1051014743
MPN: 
CL12G
Product Type: 
Steel Conduit
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
Conlok 25mm Galvanised Intersection Box Push Fit

Conlok 25mm Galvanised Intersection Box Push Fit
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
Conlok Conduit Boxes are a fantastic time saver when installing a conduit system as they totally remove the need to thread conduit tube once it's been cut. The spouts on Conlok boxes allows the unthreaded conduit tube to slide in and is locked in place by means of a zinc plated grub screw. The Conlok system includes a full range of conduit boxes and accessories including couplers, flange couplers and bends and is available for 20mm and 25mm conduit. The British Standard Institute has accredited the Conlok system with BS EN 61386-21:2004 the same BS no. as the traditional screwed system.

  • · Compliant to BS EN 61386-21:2004
  • · Conlok conduit system offers over 40% labour savings
  • · Removes the need for onsite threading
  • · The only fully galvanised system available
  • · Promotes a safer working environment
  • · BIM Revit file readily available

Technical Specifications



Technical Specifications

Flush mounted box/housing
Construction type Central conduit box
Colour Grey
Shape Round
 
For conduit/tube diameter 25 mm
Diameter 25 mm
Number of entry points 4