3. Metallic Conduit
  4. Metallic Conduit Accessories
  5. CL20MB
  • 
Product videos
Product images
Conlok 20mm Bend Galvanised Push Fit Conlok 20mm Bend Galvanised Push Fit Conlok 20mm Bend Galvanised Push Fit
 Previous
 Next
Metallic Conduit Accessories - Conlok 20mm Bend Galvanised Push Fit - CL20MB
Conlok 20mm Bend Galvanised Push Fit
Conlok 20mm Bend Galvanised Push Fit
Metprologo
Metpro

Conlok 20mm Bend Galvanised Push Fit

Part Number: 
1052056936
MPN: 
CL20MB
Product Type: 
Metallic Conduit Accessories
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
Conlok 20mm Bend Galvanised Push Fit

Conlok 20mm Bend Galvanised Push Fit
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
Conlok Conduit Boxes are a fantastic time saver when installing a conduit system as they totally remove the need to thread conduit tube once it's been cut. The spouts on Conlok boxes allows the unthreaded conduit tube to slide in and is locked in place by means of a zinc plated grub screw. The Conlok system includes a full range of conduit boxes and accessories including couplers, flange couplers and bends and is available for 20mm and 25mm conduit. The British Standard Institute has accredited the Conlok system with BS EN 61386-21:2004 the same BS no. as the traditional screwed system.

  • · Compliant to BS EN 61386-21:2004
  • · Conlok conduit system offers over 40% labour savings
  • · Removes the need for onsite threading
  • · The only fully galvanised system available
  • · Promotes a safer working environment
  • · BIM Revit file readily available

Technical Specifications



Technical Specifications

Bends for conduit
Material Metal
Model Plug-in
For nominal tube diameter 20 mm
 
Surface protection Pre-galvanised
Bend angle 90 °