We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Channel & Support Systems

Channel & Support Systems Channel & Support Systems

Channel & Support Systems
Channel & Support Systems
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

76
Channel Accessories
Channel Accessories
65
Wire Suspension & Catenary
Wire Suspension & Catenary
18
Threaded Rod
Threaded Rod
13
Steel Channel
Steel Channel

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
41X41 STEEL STRUT 2.5MM SLOTTED 3MTR LENGTH

Part Number: 2503022077

MPN:  STRUT41X41S

NEWLEC
Catenary Wire Suspension Kit 3mm x 30 Metre

Part Number: 1051012445

MPN:  NLCWKIT1

NEWLEC
Channel Nut Long Spring M6 Thread Bright Zinc Plated [Pack=10]

Part Number: 1051047786

MPN:  NLZN061A

NEWLEC
Channel Support End Cap Black for 41 x 41mm Profile [Pack=10]

Part Number: 2500923140

MPN:  NLZ950BA

NEWLEC
Channel Deluxe Gusseted Base Plate Hot Dipped Galvanised for 41 x 41mm Support Channel

Part Number: 1051047749

MPN:  NLZ706A

NEWLEC
41X21 STEEL STRUT 2.5MM SLOTTED 3MTR LENGTH

Part Number: 2503022079

MPN:  STRUT41X21S

NEWLEC
Channel Nut Long Spring M10 Thread Bright Zinc Plated [Pack=100]

Part Number: 1051047792

MPN:  NLZN101A

NEWLEC
Wire Suspension Complete System Kit 100m

Part Number: 1051091198

MPN:  NLSWTUB

NEWLEC
Channel Support Bracket 90° Internal 2 Hole 2 Hole Hot Dipped Galvanised

Part Number: 1051047731

MPN:  NLZ504A

NEWLEC
Channel Support Bracket Flat 90° Angle 3 Hole Hot Dipped Galvanised [Pack=4]

Part Number: 1051047744

MPN:  NLZ600A

NEWLEC
Channel G Clamp Hot Dipped Galvanised for M10 Rod

Part Number: 1051047773

MPN:  NLZ858A

NEWLEC
Channel Nut Long Spring M8 Thread Bright Zinc Plated [Pack=20]

Part Number: 1051047789

MPN:  NLZN081A

NEWLEC
Channel Support End Cap Black for 41 x 21mm Profile [Pack=100]

Part Number: 2500923141

MPN:  NLZ951BA

NEWLEC
Channel Support Bracket Flat Tee 4 Hole Hot Dipped Galvanised

Part Number: 1051047745

MPN:  NLZ603A

NEWLEC
Channel Nut No Spring M10 Thread Bright Zinc Plated [Pack=100]

Part Number: 1051047791

MPN:  NLZN100A

NEWLEC
Channel Support Bracket 90° Internal 1 Hole 1 Hole Hot Dipped Galvanised [Pack=10]

Part Number: 1051047728

MPN:  NLZ500A

NEWLEC
Channel Nut Short Spring M6 Thread Bright Zinc Plated [Pack=20]

Part Number: 1051047787

MPN:  NLZN062A

NEWLEC
Channel Support Cantilever Arm 41 x 41mm 600mm Projection Hot Dipped Galvanised

Part Number: 1051047761

MPN:  NLZ754A

UNISTRUT
B Channel 41mm x 41mm Slotted Pre Galvanised Steel - 3m

Part Number: 2500147983

MPN:  P1000TX3PG

NEWLEC
Channel Nut No Spring M6 Thread Bright Zinc Plated

Part Number: 1051047785

MPN:  NLZN060A

NEWLEC
Channel Support Bracket Square Plate M10 Hot Dipped Galvanised

Part Number: 1051047734

MPN:  NLZ506/10A

UNISTRUT
B Channel 21mm x 41mm Slotted Pre Galvanised Steel - 3m

Part Number: 2500148014

MPN:  P3300T10X3PG

NEWLEC
Channel Support Cantilever Arm 41 x 41mm 300mm Projection Hot Dipped Galvanised

Part Number: 1051047759

MPN:  NLZ752A

UNISTRUT
B Channel 41mm x 41mm Slotted Pre Galvanised Steel - 6m

Part Number: 2500027054

MPN:  P1000TX6PG

Show more results
1 - 24 of 196
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.