We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Channel & Support Systems
  4. Wire Suspension & Catenary

Wire Suspension & Catenary Wire Suspension & Catenary

Wire Suspension & Catenary
Wire Suspension & Catenary
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Catenary Wire Suspension Kit 3mm x 30 Metre

Part Number: 1051012445

MPN:  NLCWKIT1

NEWLEC
Wire Suspension Complete System Kit 100m

Part Number: 1051091198

MPN:  NLSWTUB

BIZLINE
Steel wire rope Ø 1.5 mm x 50 m

Part Number: 2501419836

MPN:  BIZ 710350

NEWLEC
Beam Clip Rope Catenary Wire 3mm Galvanised

Part Number: 1050317599

MPN:  NLCWGN

NEWLEC
Catenary Wire Suspension Cable 3mm x 100 Metre Drum Galvanised Mild Steel

Part Number: 1050317598

MPN:  NLCW100N

NEWLEC
Catenary Wire Suspension Strainer Wire Tensioner Electro-Galvanised

Part Number: 1050317602

MPN:  NLCWSN

NEWLEC
Easylock Suspension System Locking Device (Pack=50)

Part Number: 1051091197

MPN:  NLSWLOCK

NEWLEC
Catenary Wire Suspension Anchor Plate+2 Inch Ring Electro-Galvanised

Part Number: 1050317601

MPN:  NLCWPN

NEWLEC
Easylock Suspension System Cable 100m Drum

Part Number: 1051091196

MPN:  NLSW100

NEWLEC
Catenary Wire Suspension Thimble Eyelet Electro-Galvanised

Part Number: 1050317600

MPN:  NLCWTN

BIZLINE
Steel wire rope Ø 1.5 mm x 150 m

Part Number: 2501419837

MPN:  BIZ 710351

GREENBROOK
Catenary Gripple 2-3mm (Pack of 10)

Part Number: 2500275732

MPN:  GA3

GRIPPLE
Gripple No.2 Stud Fast 2m Length

Part Number: 2500128345

MPN:  HF2-S6G-2M

BIZLINE
Box of steel ''S'' hooks Ø 4 mm zinc plated (x 50)

Part Number: 2501419360

MPN:  BIZ 710173

BIZLINE
Steel wire rope Ø 2.5 mm x 50 m

Part Number: 2501419838

MPN:  BIZ 710352

BIZLINE
Nylon Wire Pull 10 m x 4 mm Without Casing - Cable Puller

Part Number: 2501419881

MPN:  BIZ 700810

NEWLEC
Catenary Wire Suspension Cable 3mm x 30 Metre Drum Galvanised Mild Steel

Part Number: 1050317596

MPN:  NLCW30N

BIZLINE
Steel wire rope Ø 2.5 mm x 150 m

Part Number: 2501419839

MPN:  BIZ 710353

GREENBROOK
Catenary Wire Hook Plate

Part Number: 2500275693

MPN:  WHP

GRIPPLE
Grip B-Lock Wire Anchor Kit Pack of 50

Part Number: 2501389661

MPN:  BL2-WIRE-ANCHOR-KIT-50P

GREENBROOK
Wire Suspension Catenary Kit 30Mx3mm

Part Number: 2500249557

MPN:  CWK30

GRIPPLE
Bl2 Uk Box Of 100 No2 B-Lock Fixing 70Kg Swl 1.5 x 2.5mm

Part Number: 2503035504

MPN:  BL2-100

GRIPPLE
370mm Fast Trak Standard Bracket

Part Number: 2501399067

MPN:  FTB-370

GRIPPLE
Carabiner For Loop End Hanger Size Number 1&2

Part Number: 2500228927

MPN:  KARA-6-60

Show more results
1 - 24 of 65
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.