3. Cable
  4. Domestic Flex Cable
  5. 3184TQ-1.5-WHI50 CABLE-RX
  • 
Product videos
Product images
3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber 3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber 3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber 3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber
 Previous
 Next
Domestic Flex Cable - 3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber - 3184TQ-1.5-WHI50 CABLE-RX
3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber
3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber
3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber
Commodity Cables

3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber

Part Number: 
2500538482
MPN: 
3184TQ-1.5-WHI50 CABLE-RX
Product Type: 
Domestic Flex Cable

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 M

Min: 50 M , Multiple 50 M
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
3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber

3184TQ 1.5mm² White Harmonised H05BN4-F Cable 4-Core Butyl Rubber

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

This product is packaged as 50m Reel. Hence when ordering, a mutiple of 50 needs to be entered. Colour: White (Insulation)

  • · Cable Size: 1.5mm²
  • · Colour: White
  • · Length in metres: 50
  • · No. of cores: 4
  • · Product Packaging: Reel
  • · Butyl Rubber
  • · Cores: Copper 1.5mm²
  • · Diameter: 0.2mm
  • · Harmonised
  • · Standard: BS EN 50525-2-21