3. Cable
  4. Domestic Flex Cable
  5. 3184B-1.0-WHI100 CABLE-RX
  • 
Product videos
Product images
3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible 3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible 3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible 3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible
 Previous
 Next
Domestic Flex Cable - 3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible - 3184B-1.0-WHI100 CABLE-RX
3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible
3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible
3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible
Commodity Cables

3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible

Part Number: 
2500142093
MPN: 
3184B-1.0-WHI100 CABLE-RX
Product Type: 
Domestic Flex Cable

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 M

Min: 100 M , Multiple 100 M
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
3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible

3184B 1.0mm² White Harmonised H05Z1Z1-F Cable 4-Core Flexible
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
This product is packaged as 100m Reel. Hence when ordering, a mutiple of 100 needs to be entered. 3184B1.0 is a Flexible Cable made up of a class 5 plain annealed stranded copper to BS6360. Sheath is low smoke halogen free (LSHF) compound type LTS1 to BS 7655. It is suitable for domestic and office appliances within light fittings. Suitable for applications where fire, smoke emission and toxic fumes create a potential risk

  • · To BS EN 50525 for use in environments where smoke & fumes present a particular hazard
  • · Low Smoke Zero Halogen sheathed and insulated
  • · Flexible annealed stranded copper conductors
  • · Shock protection level up to IK06
  • · Product Packaging: Reel
  • · Flexible
  • · Low Smoke Zero Halogen
  • · Standard: BS EN 50525-3-11

Technical Specifications



Technical Specifications

Power cable < 1 kV, for flexible applications
Sheath colour White
Nominal cross sectional area of conductor 1 mm²
 
Number of cores 4