3. Cable Fixing & Protection
  4. Cable Ties & Accessories
  5. CTW2.5B
  • 
Product videos
Product images
Wrap Spiral Cable Tidy 10-40mm x 2.5m Black 10-40mm Expandable
 Previous
 Next
Cable Ties & Accessories - Wrap Spiral Cable Tidy 10-40mm x 2.5m Black 10-40mm Expandable - CTW2.5B
D-Linelogo
D-Line

Wrap Spiral Cable Tidy 10-40mm x 2.5m Black 10-40mm Expandable

Part Number: 
2500656345
MPN: 
CTW2.5B
Product Type: 
Cable Ties & Accessories
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
Wrap Spiral Cable Tidy 10-40mm x 2.5m Black 10-40mm Expandable

Wrap Spiral Cable Tidy 10-40mm x 2.5m Black 10-40mm Expandable
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
This black Cable Spiral Wrap, 10mm wide (2.5m length), can expand to contain bundles of cables up to 40mm diameter. Users simply wrap the Spiral around cables to give effective protection to cables. This versatile solution allows cables to enter or exit along the length, making a popular solution for many applications.

  • · Versatile, easy to exit cables at any point along length
  • · Ideal for shorter runs of cable
  • · 1.5mm gauge LDPE material protects cable insulation
  • · Expands around bundles of cables up to 20mm diameter
  • · Good resistance to oils/lubricants, acids & alkalis
  • · Simply cut to required length, then wrap by hand
  • · Fully safety tested and certified to EN 60695-2-11: 2014
  • · Made in UK

Technical Specifications



Technical Specifications

Non-metallic cable wrap
Colour Black