3. Cable Fixing & Protection
  4. Cable Installation Accessories
  5. BIZ 710306
  • 
Product videos
Product images
BIZ'GEL Sealing Gel Pouch 210ml BIZ'GEL Sealing Gel Pouch 210ml BIZ'GEL Sealing Gel Pouch 210ml
 Previous
 Next
Cable Installation Accessories - BIZ'GEL Sealing Gel Pouch 210ml - BIZ 710306
BIZ'GEL Sealing Gel Pouch 210ml
BIZ'GEL Sealing Gel Pouch 210ml
Bizline

BIZ'GEL Sealing Gel Pouch 210ml

Part Number: 
2501419612
MPN: 
BIZ 710306
Product Type: 
Cable Installation Accessories

My Price


£11.42 (exc. VAT) / EA
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
BIZ'GEL Sealing Gel Pouch 210ml

BIZ'GEL Sealing Gel Pouch 210ml
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
BIZ'GEL sealing gel in 210 ml pouch for the sealing of electrical connections. Dosage preset according to the box to be filled. Sets quick according to temperature). Easily re-accessible. Non-toxic. No shelf-life.

  • · Dielectric strength: > 23 kV/mm.
  • · Volume resistivity: > 2.1015 Ω/cm.
  • · Voltage: from 0.6 to 1 kV.
  • · Installation temperature: +0 °C to +40 °C.
  • · Operating temperature after polymerization: -60 °C to +200 °C.
  • · Fast reticulation: less than 10 minutes at 25 °C.
  • · Sealing and insulation of electrical connections.
  • · Ideal for sealing junction boxes installed outdoors or in humid environment, with its preset dosage adapted to the dimensions of most standard junction boxes.
  • · Suitable for sealing outdoor automated devices, intercoms, outdoor electrical and swimming pool installations, etc.

Frequently Bought Together

Current Product
BIZ'GEL Sealing Gel Pouch 210ml

Bizline

BIZ'GEL Sealing Gel Pouch 210ml

Error while fetching price from ERP!


BIZ'GEL Sealing Gel Pouch 420ml

Bizline

BIZ'GEL Sealing Gel Pouch 420ml

Error while fetching price from ERP!

Qty: 1

BizGel Waterproofing Potting Gel 2 Part Re-enterable - 1 Litre

Bizline

BizGel Waterproofing Potting Gel 2 Part Re-enterable - 1 Litre

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Cable jointing resin
Mining sector approval No