2. ILDL92SC010
  • 
Product videos
Product images
Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable
 Previous
 Next
Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable - ILDL92SC010
Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable
Integral LED

Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable

Part Number: 
2450070367
MPN: 
ILDL92SC010
Product Type: 
Surface-Mounted Commercial Downlights

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 piece

Min: 1 piece
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
Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable

Accentplus Scoop Adjustable Downlight 13.5W 1630Lm 120Lm/W 4000K Cri90 92Mm Cutout 36 Beam White 220-240V - Non-Dimmable
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
Integral scoop downlights are a commercial solution for washing walls or displays with high quality CRI 90 real colour lighting. They feature fully rotatable bezels and a 38° downward tilt which brings the fitting well below the ceiling line allowing precise beam control, lighting areas that would not be possible with conventional downlights.The range includes versions with no driver, which can be paired to our standard DALI, push dim, 0-10V combination dimmable drivers (see suggested products for driver options).

  • · Adjustable Downlight With Non-Dim Driver
  • · 38° tilt & 355° rotation adjustable
  • · High efficiency, energy saving
  • · CRI90 real colour
  • · Construction Aluminium
  • · 13.5 Power Consumption (W)
  • · Non-Dimmable Dimming
  • · Driver Included Yes