2. Heating & Ventilation
  3. Water Heating
  4. Hot & Cold Drinking Water Dispensers
  5. WA5N
  • 
Product videos
Product images
Kettle Wall Mounted 5L
 Previous
 Next
Hot & Cold Drinking Water Dispensers - Kettle Wall Mounted 5L - WA5N
Instanta

Kettle Wall Mounted 5L

Part Number: 
2500552158
MPN: 
WA5N
Product Type: 
Hot & Cold Drinking Water Dispensers

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Kettle Wall Mounted 5L

Kettle Wall Mounted 5L

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

The WA range offers three wall mounted models with simple stainless steel cases providing a plentiful supply of boiling water. For customers who are working to a budget and want Instanta quality and reliability but with slightly lower specification and style. Designed for direct connection to a potable cold water supply using fittings supplied. An isolating valve should be installed between the supply and the heater. These wall mounted boilers have a rear connection and overflow and requires two bar incoming water pressure.

  • · Large heavy duty non-drip taps
  • · Mirror finished stainless steel case

Technical Specifications



Technical Specifications

Hot water boiler electric
Material boiler tank Stainless steel
Width 290 mm
Casing material Stainless steel
Nominal power 3 kW
Tank volume 5 l
 
Depth 205 mm
Height 432 mm
Connection voltage 230 V
Wall set-up Yes
Share this product
Please check the checkbox below to move along