We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Test Equipment
  4. Power Detectors

Power Detectors Power Detectors

Voltage Testers - Electrical Testers - Continuity

Voltage Testers - Electrical Testers - Continuity

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Non-Contact Voltage Tester Pen 1000 V

Part Number: 2501420056

MPN:  BIZ 780310

NEWLEC
Voltage Tester/Continuity Electrical Tester Digital Phase Rotation Test

Part Number: 1050362837

MPN:  NLVCT3

NEWLEC
Voltage Tester/Continuity Electrical Tester Phase Rotation Test

Part Number: 1050151511

MPN:  NLVCT2

NEWLEC
Socket Tester Power Detector LED + Buzzer

Part Number: 1050362836

MPN:  NLST3

FLUKE
Voltage Tester Continuity+Current

Part Number: 2500072237

MPN:  T5-1000/UK

FLUKE
Voltage Tester/Continuity 12-690V

Part Number: 2500566881

MPN:  FLUKE-T90

FLUKE
Detector Voltage Pen Non Contact 1000V

Part Number: 2500287357

MPN:  FLUKE-1AC-E2-II

MEGGER
Megger Voltage Detector Pen

Part Number: 2501375640

MPN:  1013-098

FLUKE
Voltage Tester/Continuity/Electrical LCD Ohms Switchable Load

Part Number: 2500566888

MPN:  FLUKE-T150

MEGGER
TPT420 2POLE CATIV TESTER

Part Number: 2501353380

MPN:  1013-189

MEGGER
Audible Socket Tester

Part Number: 2501527094

MPN:  2008-230

FLUKE
Voltage Tester Continuity Electrical +Current 100A 600V AC

Part Number: 2500072236

MPN:  T5-600/UK

MEGGER
Proving Unit 5 Stepped 50-690V AC 130 x 68 x 48mm Grey

Part Number: 2500391684

MPN:  1001-561

KEWTECH
Voltage Detector Pen Non-Contact Audible Bi-Col LED Sensitivity

Part Number: 2500514908

MPN:  KEWSTICKDUO

FLUKE
Voltage Tester/Continuity Switchable Load

Part Number: 2500566883

MPN:  FLUKE-T110

DI-LOG
Voltage Tester+Continuity Electrical LCD Display 690V Phase Rotation

Part Number: 2500248694

MPN:  DL6790

FLUKE
Flashlight Pen Style LED AC Voltage Detector 600V AC White

Part Number: 2500207792

MPN:  LVD2

FLUKE
Voltage Tester/Continuity LCD Switchable Load

Part Number: 2500566885

MPN:  FLUKE-T130

KEWTECH
3 Phase meter with intuitive rotating disc fused test leads

Part Number: 2500161261

MPN:  KEW8031F

KEWTECH
Tester Continuity+Phase Rotary Indicator 690V AC/DC LED

Part Number: 2500586143

MPN:  KT1780

FLUKE
Test Probe Set Fused Suregrip Test Leads

Part Number: 2500507051

MPN:  FTPL-1

FLUKE
Tester Electrical Kit + Holster & 1AC II Voltage Tester

Part Number: 2500142631

MPN:  T5-H5-1ACKIT/UK

NIGLON
190mm 100-250V Large Mains Neon Tester

Part Number: 2500582346

MPN:  NTL1

KEWTECH
Meter Proving Unit For Testers

Part Number: 2500262314

MPN:  KEWPROVE3

Show more results
1 - 24 of 30
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.