We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Test Equipment
  4. Certification & Literature

Certification & Literature Certification & Literature

Certification & Literature
Certification & Literature
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NICEIC
IET Requirements for Electrical Installations BS 7671:2018+A4:2026 (18th Edition)

Part Number: 2503040016

MPN:  PIETREG18_4

NICEIC
IET On-Site Guide (BS7671:2018+A4:2026) 9th Edition

Part Number: 2503040017

MPN:  PIETOSG18_4

NICEIC
IET Guidance Note 3 Inspection and Testing 10th Edition

Part Number: 2503040018

MPN:  PIETGN318_4

NICEIC
Emergency Lighting Periodic Inspection and Testing Certificates - EPM6

Part Number: 2501493719

MPN:  CNICEPM6

NICEIC
NICEIC Inspection, Testing and Certification (BS 7671:2018+A2:2022)

Part Number: 2501490441

MPN:  PNICITC18_2

NICEIC
NICEIC Site Guide for Installations <100A

Part Number: 2501490440

MPN:  PNICSG18_2

NICEIC
IET Guidance Note 3 Inspection & Testing (BS 7671:2018+A2:2022)

Part Number: 2501490439

MPN:  PIETGN318_2

NICEIC
IET On-Site Guide (BS 7671:2018+A2:2022)

Part Number: 2501490438

MPN:  PIETOSG18_2

NICEIC
IET Wiring Regulations - 18th Edition Amendment 2 (BS7671:2018+A2:2022)

Part Number: 2501490437

MPN:  PIETREG18_2

NEWLEC
Testing Label 'Passed PAT Test' Self Adhesive 50 x 15mm Vinyl (Pack=80)

Part Number: 1050152351

MPN:  NL4230SA

NEWLEC
Testing Label 'Date of Next Inspection' Self Adhesive 150 x 75mm Vinyl (Pack=5)

Part Number: 1050152347

MPN:  NL4221SA

NEWLEC
Test Book Observation Sheet A4 Certification Book

Part Number: 1051088468

MPN:  NLTBOS

SES STERLING
Pat Test Label Roll Pack of 500

Part Number: 2500598354

MPN:  WLTESTEDROLL

NEWLEC
Testing Label 'Failed PAT Test' Self Adhesive 50 x 15mm Vinyl (Pack=80)

Part Number: 1050152352

MPN:  NL4231SA

INDUSTRIAL SIGNS
Ind Signs Test Label Large Roll 250

Part Number: 2500325416

MPN:  IS85250R

CERTSURE
Electrical Installation Condition Report

Part Number: 2501490447

MPN:  CNICEICR18_2G

NEWLEC
HSE Heath+Safety Notice 420 x 297mm Laminated

Part Number: 1051039546

MPN:  NL4227L

KEWTECH
Pad Electrical Installation Completion A4 Certs (84 Sheets)

Part Number: 2500161407

MPN:  TC1

CERTSURE
Minor Electrical Installation Works Certificate

Part Number: 2501490446

MPN:  CNICMWC18_2G

KEWTECH
Log Book Emergency Lighting A4 Green

Part Number: 2500236257

MPN:  EMLOG

CERTSURE
Electrical Installation Certificate

Part Number: 2501490445

MPN:  CNICEIC18_2G

BROTHER
Printer Handheld Electrician Labelling 203 x 109 x 55mm Ora+Black

Part Number: 2501003131

MPN:  PT-E110VPZU1 29308J

SES STERLING
Label Marked Pat Test 20 x 30mm Paper

Part Number: 2500553748

MPN:  WLTESTEDP

KEWTECH
Pad Minor Works A4 Certificates (40 Sheets)

Part Number: 2500161408

MPN:  TC2

Show more results
1 - 24 of 40
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.