We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Test Equipment
  4. Batteries

Batteries Batteries

Batteries
Batteries
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
YUASA
Battery Sealed Lead Acid 12V 2.1Ah

Part Number: 2500512543

MPN:  NP2.1-12

YUASA
Battery Sealed Lead Acid 12V 7Ah

Part Number: 2500593114

MPN:  NP7-12

YUASA
Battery Sealed Lead Acid 12V 3.2Ah

Part Number: 2500593124

MPN:  NP3.2-12

ENERGIZER
10 Pack of Premium Alkaline Industrial AAA Battery

Part Number: 2501274697

MPN:  7638900361063

YUASA
Battery Sealed Lead Acid 12V 12Ah

Part Number: 2500525250

MPN:  NP12-12

ENERGIZER
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack

Part Number: 2501274695

MPN:  7638900423204

DEWALT
Battery Pack 18V 5Ah XR Lithium Ion

Part Number: 2500793206

MPN:  DCB184-XJ

ENERGIZER
Performance Alkaline Max Plus AA Battery (8+4 FoC Pack)

Part Number: 2501274691

MPN:  7638900437386

ENERGIZER
Battery C/LR14 Type Alkaline Max Plus - 20 Pack

Part Number: 2501274693

MPN:  7638900423341

PROCELL
Battery AA Intense 1.5 10 Pack

Part Number: 2501516771

MPN:  5011490

MILWAUKEE
Battery 18V 5.0Ah

Part Number: 2501312130

MPN:  4932430483

PROCELL
Battery C Type Intense 1.5 10 Pack

Part Number: 2501516773

MPN:  5013785

ENERGIZER
Lithium Coin Cell CR2032 Battery - 4 Pack

Part Number: 2501274672

MPN:  7638900450361

ENERGIZER
Lithium L91/AA Battery - 10 Pack

Part Number: 2501274689

MPN:  7638900343526

YUASA
Battery Sealed Lead Acid 12V 1.2Ah

Part Number: 2500525249

MPN:  NP1.2-12

ENERGIZER
Battery D/LR20 Alkaline Max Plus - 20 Pack

Part Number: 2501274694

MPN:  7638900423365

YUASA
Battery Sealed 6V 4Ah

Part Number: 2500444996

MPN:  NP4-6

YUASA
Battery Sealed Lead Acid 12V 7Ah

Part Number: 1050237957

MPN:  Y7-12

ENERGIZER
Lithium Photo 3v CR2 Battery - 2 Pack

Part Number: 2501274687

MPN:  7638900169331

YUASA
Battery Sealed Lead Acid 12V 2.3Ah

Part Number: 2500527043

MPN:  NP2.3-12

ENERGIZER
Universal All in 1 Charger UK (Batteries not Included)

Part Number: 2501274706

MPN:  7638900423709

YUASA
Battery Sealed Lead Acid 12V 17Ah

Part Number: 2500444998

MPN:  Y7-12 YUASA DUPE

PROCELL
Battery 9V Intense 1.5 10 Pack

Part Number: 2501516775

MPN:  5013789

YUASA
Battery Sealed Lead Acid 12V 5Ah

Part Number: 2501119497

MPN:  Y5-12L

Show more results
1 - 24 of 74
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.