We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Site Supplies
  3. Site Equipment
  4. Batteries
  5. 7638900343533
  • 
Product videos
Product images
Lithium L92/AAA Battery - 10 Pack Lithium L92/AAA Battery - 10 Pack Lithium L92/AAA Battery - 10 Pack Lithium L92/AAA Battery - 10 Pack Lithium L92/AAA Battery - 10 Pack Lithium L92/AAA Battery - 10 Pack
 Previous
 Next
Batteries - Lithium L92/AAA Battery - 10 Pack - 7638900343533
Lithium L92/AAA Battery - 10 Pack
Lithium L92/AAA Battery - 10 Pack
Lithium L92/AAA Battery - 10 Pack
Lithium L92/AAA Battery - 10 Pack
Lithium L92/AAA Battery - 10 Pack
Energizerlogo
Energizer

Lithium L92/AAA Battery - 10 Pack

Part Number: 
2501274690
MPN: 
7638900343533
Product Type: 
Batteries

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Lithium L92/AAA Battery - 10 Pack

Lithium L92/AAA Battery - 10 Pack

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

Energizer® Ultimate Lithium™ batteries are the world’s longest-lasting professional batteries in high-tech devices In the field, on the go, when battery changes are inconvenient, Energizer® Ultimate Lithium™ delivers the reliable, leak-proof – and lightweight – power that professionals demand The Ultimate Lithium™ AAA is the Worlds Longest Lasting battery* Never run out of power thanks to our large battery packs These value packs of 10 batteries are available in re-closeable and 100% recyclable packaging+ – a perfect solution for professionals Wherever you work whether it’s a construction site, facility maintenance, medical centre, business office or classroom: no professional portfolio last longer^, these AAA batteries keep your electronics ready for the job Based on standard use, they’re 100% leak proof to protect your work site devices And, if you use work outdoors or in environment where the temperature may vary, these batteries operate in temperatures ranging from -40ºC to 60ºC All that lithium performance comes in a heavy-duty AAA battery that weighs 33% less than a standard alkaline, making them ideal for portable devices Weighs 33% less than a standard alkaline battery Holds power for up to 20 years in storage Features leak-proof construction World’s longest-lasting AAA battery* Works in extreme temperatures from -40ºC to 60ºC.

  • · 10-pack of Energizer Ultimate Lithium AAA batteries
  • · The world’s longest lasting AAA battery in high-tech devices
  • · Leak-proof construction protects the devices you love (based on standard use)
  • · Powers your most critical devices—ideal for your smart home devices, outdoor surveillance systems, digital cameras, and handheld games
  • · Holds power up to 20 years in storage for trustworthy backup energy, so you’re always prepared
  • · Performs in extreme temperatures, from -40°C to 60°C, for year-round, indoor and outdoor use
  • · See why nothing outlasts Energizer in high-tech devices
  • · 100% Recyclable Packaging: Energizer packaging is 100% recyclable, supports responsible forestry and is plastic-free, excluding seals on selected larger packs.

Technical Specifications



Technical Specifications

Battery (not rechargeable)
Other indications AAA/AM 4
Size indication Micro
Width 0 mm
Model Lithium
Nominal voltage 1.5 V
Length 0 mm
 
Capacity 1200 mAh
Weight 7.6 g
Height including pole 44.5 mm
Diameter 10.5 mm
Number of cells 10
Suited for EX-applications Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.