We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Power Tool Accessories
  4. Drill Bits

Drill Bits Drill Bits

Drill Bits
Drill Bits
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
SDS+ Hammer Drill Bit Carbide Tip 2 Cutter Diameter 5.5 x 160 mm

Part Number: 2501419505

MPN:  BIZ 700647

BIZLINE
2 Piece HSS Metal Drill Bit Set Ø 6 x 93 mm

Part Number: 2501419565

MPN:  BIZ 700715

BIZLINE
High Speed Steel Drill Bit 19 Piece Set 1-10mm Diameter

Part Number: 2501420000

MPN:  BIZ 700757

BIZLINE
ISO step drill Ø 10 mm 10 steps

Part Number: 2501420029

MPN:  BIZ 700699

BIZLINE
7 Piece SDS+ Drill Bit Set 2 Cutter Ø 5-12 mm

Part Number: 2501419472

MPN:  BIZ 700196

BIZLINE
High Speed Steel Drill Bit 10 Piece Set 1-10mm Diameter

Part Number: 2501419554

MPN:  BIZ 700723

BIZLINE
ISO & PG step drill bit Ø 10 mm 12 steps

Part Number: 2501419567

MPN:  BIZ 700095

BIZLINE
14 Piece HSS Tap & Drill Set

Part Number: 2501419569

MPN:  BIZ 700180

BIZLINE
SDS+ Hammer Drill Bit 2 Cutter Carbide Tip 6 x 160 mm

Part Number: 2501419478

MPN:  BIZ 700605

BIZLINE
Multi-purpose drill bit 5.5 x 150 mm

Part Number: 2501419598

MPN:  BIZ 700753

BIZLINE
Flat Wood Bit Ø 20 x 152 mm

Part Number: 2501419789

MPN:  BIZ 790808

BIZLINE
High Speed Steel Drill Bit Diameter 10 x 133 mm

Part Number: 2501419561

MPN:  BIZ 700724

BIZLINE
SDS+ Hammer Drill Bit Carbide Tip 2 Cutter 4 x 110mm

Part Number: 2501419473

MPN:  BIZ 700601

BIZLINE
5 Piece Flat Wood Drill Bit Set Ø 13/18/22/28/35 mm

Part Number: 2501419805

MPN:  BIZ 790816

BIZLINE
SDS+ Hammer Drill Bit 2 Cutter 25 x 1000 mm

Part Number: 2501673185

MPN:  BIZ 700675

BIZLINE
3 Piece HSS Metal Drill Bit Set Ø 3 x 61 mm

Part Number: 2501419553

MPN:  BIZ 700705

BIZLINE
SDS+ Hammer Drill Bit XTREME 4 Cutter 10 x 450 mm

Part Number: 2501419748

MPN:  BIZ 780083

BIZLINE
SDS+ hammer Drill Bit XTREME 4 Cutter 25 x 450 mm

Part Number: 2501419754

MPN:  BIZ 780089

BIZLINE
Glass & Tile Drill Bit Ø 6 mm

Part Number: 2501419892

MPN:  BIZ 709990

BIZLINE
SDS+ Hammer Drill Bit xtreme Quad Carbide Tip Diameter 5.5 x 110 mm

Part Number: 2501419599

MPN:  BIZ 700657

BIZLINE
5 Piece 1/4'' Hexagonal Multi-Purpose Set 4-10 mm

Part Number: 2501419536

MPN:  BIZ 700751

BIZLINE
HSS metal drill bit Ø 6.5 x 101 mm (x 1)

Part Number: 2501419555

MPN:  BIZ 700716

BIZLINE
SDS+ Hammer Drill Bit Carbide Tip 2 Cutter 5.5 x 110 mm

Part Number: 2501419501

MPN:  BIZ 700646

BIZLINE
1/4'' Hexagonal Multi-Purpose Drill Bit 6 x 114 mm

Part Number: 2501419538

MPN:  BIZ 700743

Show more results
1 - 24 of 340
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.