2. Tools, Test Equipment & Fixings
  3. Power Tool Accessories
  4. Cutting
  5. 2608656015
  • 
Product videos
Product images
Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5) Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5) Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5) Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)
 Previous
 Next
Cutting - Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5) - 2608656015
Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)
Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)
Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)
Boschlogo
Bosch

Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)

Part Number: 
2500104211
MPN: 
2608656015
Product Type: 
Cutting

My Price


£12.41 (exc. VAT) / EA
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
Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)

Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)
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
For use with reciprocating saws with 1/2 inch universal shank systems. The S 922 EF Flexible for Metal Reciprocating Saw Blade is optimised for a wide range of applications in metal. Its fine tooth pitch cuts materials of all common thicknesses. Made of BIM (bi-metal), the blade is engineered for long lifetime when cutting regular-strength steel. Moreover, it is equipped with a fine tooth pitch (1.4 mm) for cutting pipes and profiles with a thickness of 1.5 mm to 4 mm. The blade has a standard length of 150 mm that enables a cutting capacity of up to 100 mm.

  • · Optimised for a Wide Range of Applications in Metal
  • · Fine tooth pitch (1.4 mm) for cutting pipes/profiles (1.5-4 mm). Standard blade length (150 mm) for a 100 mm cutting capacity
  • · Fine tooth pitch (1.4 mm) for cutting pipes/profiles (1.5-4 mm). Standard blade length (150 mm) for a 100 mm cutting capacity

Technical Specifications



Technical Specifications

Sabre saw blade
Total length 150 mm