We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Crimping Tools

Crimping Tools Crimping Tools

Crimping Tools
Crimping Tools
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Crimping Pliers for Copper Power Lugs and Sleeves from 6 to 120 mm²

Part Number: 2501419459

MPN:  BIZ 700013

BIZLINE
Crimping Pliers for Pre-Insulated Lugs 0.5 to 6 mm²

Part Number: 2501419461

MPN:  BIZ 700005

BIZLINE
Crimping Pliers for Copper Power Terminals and Sleeves from 6 to 50 mm²

Part Number: 2501419457

MPN:  BIZ 700012

BIZLINE
Crimping Pliers for RJ45 Connectors

Part Number: 2501419581

MPN:  BIZ 700587

BIZLINE
Crimping Pliers for Bare Tubular Copper Lugs 1.5 to 10 mm²

Part Number: 2501419460

MPN:  BIZ 700008

BIZLINE
Square Terminal Crimping Pliers 0.08-16 mm² Premium

Part Number: 2501419846

MPN:  BIZ 790011

BIZLINE
Crimping Pliers for Insulated Cable Ends 6 to 16 mm²

Part Number: 2501419458

MPN:  BIZ 700009

BIZLINE
Crimping Pliers for Pre-Insulated Terminals

Part Number: 2501419732

MPN:  BIZ 790275

BIZLINE
Crimping Pliers for Insulated Cable Ends 0.5 to 4 mm²

Part Number: 2501419454

MPN:  BIZ 700006

NEWLEC
Stock+Die Set 20+25mm

Part Number: 1051042696

MPN:  NLSADSET

NEWLEC
Crimping Tool Kit

Part Number: 1000008466

MPN:  NLCKIT

NEWLEC
4-16mm Crimping Tool For Bootlace Ferrules

Part Number: 1050152805

MPN:  NLRF2

NEWLEC
Crimping Tool For 0.25-6mm Pre-Insulated Terminals

Part Number: 1000008435

MPN:  NLCT1

SWA
Crimping Tool Ratchet For Bootlace Ferrules 0.25-6mm Carbon Steel

Part Number: 2500176094

MPN:  RPB0256

SWA
Crimping Tool Ratchet For Bootlace Ferrules 16-35mm Carbon Steel

Part Number: 2500045966

MPN:  RPB1635

IDEAL
Crimping Tool Telemaster Ratchet RJ11/RJ45

Part Number: 2500377642

MPN:  30-696

CEMBRE
Hydraulic Crimping Tool To Accept '50' Style Die Sets 4mm²-240mm² C/W Plastic Carrying Case

Part Number: 2500114564

MPN:  HT51

ARMEG
20-25mm Stock+Die Set Conduit Threading Double Handed

Part Number: 2500407760

MPN:  ECSDS20-25

CEMBRE
B500E Battery Crimping Tool

Part Number: 1051055419

MPN:  B500E

C.K TOOLS
Ratchet Crimping Pliers Ferrule 0.25-6mm 2K

Part Number: 2501482377

MPN:  T3684

C.K TOOLS
Ratchet Crimper Plier Bell Mouth 6-25mm 2K

Part Number: 2501482380

MPN:  T3676A

SWA
Crimping Tool Ratchet 6-25mm Carbon Steel For UnInsulated Terminal

Part Number: 2500035042

MPN:  RP625

CEMBRE
Mechanical Tool For Crimping Uninsulated Terminals And Connectors 6mm²-70mm²

Part Number: 2500077086

MPN:  TN70SE

CEMBRE
Hydraulic Crimping Tool To Accept 'C' Style Die Sets 10mm²-400mm² C/W Plastic Carrying Case

Part Number: 2500114304

MPN:  HT131-C

Show more results
1 - 24 of 106
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.