We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Building Tools

Building Tools Building Tools

Check out our range of Building Tools: Choose from: Chisels, Crowbars, Shovels and Spades, Trowels, Wheelbarrows

Check out our range of Building Tools: Choose from: Chisels, Crowbars, Shovels and Spades, Trowels, Wheelbarrows

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Ratchet Strap 4.6m x 25mm Black

Part Number: 2501419706

MPN:  BIZ 730933

BIZLINE
SDS+ flat chisel 20 x 250 mm

Part Number: 2501419529

MPN:  BIZ 700693

BIZLINE
10 Litre Brown Plastic Trough

Part Number: 2501419369

MPN:  BIZ 700174

BIZLINE
Pointing Trowel 16cm

Part Number: 2501419376

MPN:  BIZ 700171

BIZLINE
Bricklayer's Kit 4 Piece

Part Number: 2501419377

MPN:  BIZ 700179

BIZLINE
Cold chisel 300 x 29 mm

Part Number: 2501419678

MPN:  BIZ 790217

BIZLINE
Metal Plug Insertion Tool

Part Number: 2501419409

MPN:  BIZ 700297

METPRO
Bending Machine Conduit Pipe Portable Machine

Part Number: 2500689522

MPN:  BM20/25

NEWLEC
Sealant/Caulking Application Skeleton Gun 350ml

Part Number: 1000008841

MPN:  NLCA5

NIGLON
Cutting Compound 450g

Part Number: 1051024315

MPN:  CMP1

STANLEY
Stanley Fatmax TR400 4-In-1 Multi-Purpose Plastic Staple And Brad Nail Gun

Part Number: 2501244518

MPN:  FMHT0-70411

DEFIANCE
18 Inch Black Heavy Duty Floor Scraper

Part Number: 1030023944

MPN:  HDFS450

DEFIANCE
Digging Spade Treaded Metal YD Handle

Part Number: 1013490001

MPN:  DSMYD

DEFIANCE
No.2 Taper Mouth Tubular Steel Shovel

Part Number: 1013420003

MPN:  ASMYDTM

DEFIANCE
Shovel No.2 Square Mouth Metal YD Handle

Part Number: 1013410002

MPN:  MYDSM

DEFIANCE
5 Litre Mould Release Oil

Part Number: 1030005742

MPN:  MRO5

DEFIANCE
Asphalt Rake Square Tooth 16T Tubular Handle

Part Number: 1030007943

MPN:  ARAKET

HOROBIN
Lockfast Rubber Drain Plunger 100mm Black

Part Number: 1030005935

MPN:  41012

DK TOOLS
Dk Tools 3 In 1 Staple Gun

Part Number: 2500951919

MPN:  B3750

BRUSHWARE
225 x 265mm Black Wooden Handle Hand Shovel

Part Number: 1030007950

MPN:  HSHOVEL1

BAHCO
File Set Second Cut 250mm

Part Number: 1061010057

MPN:  1-473-10-2-2

DEFIANCE
25 Litre Mould Release Oil

Part Number: 1030005743

MPN:  MRO25

DEFIANCE
No 2 All Steel Square Mouth Shovel MYD

Part Number: 1013420002

MPN:  ASMYDSM

DEFIANCE
Trenching Shovel

Part Number: 1030007922

MPN:  MYDTS

Show more results
1 - 24 of 108
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.