We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Fasteners & Fixings
  4. Wall Plugs

Wall Plugs Wall Plugs

Wall Plugs
Wall Plugs
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Wall Plug Fixing HDPE 7.5 x 32mm Red

Part Number: 1050151289

MPN:  NLPLRED

NEWLEC
Trade Tub Red Wall Plugs+No4 x 40mm Countersunk Wood Screws

Part Number: 1051058238

MPN:  NLTUB2

NEWLEC
Trade Tub Brown Wall Plugs+No5 x 40mm Countersunk Wood Screws

Part Number: 1051058237

MPN:  NLTUB1

NEWLEC
Wall Plug Fixing HDPE 8.5 x 38mm Brown

Part Number: 1050151290

MPN:  NLPLBRO

ORBIX
Trade Tub 4.2 x 35mm Wood Screw & Red Wallplugs Steel/Bright Zinc Plated

Part Number: 2500387517

MPN:  OBX-COMBI-TUB1

UNICRIMP
Unicrimp Red Wall Plugs Red - 100 Pack

Part Number: 2501144277

MPN:  QWPR001

NEWLEC
Wall Plug High Performance Universal Fixing Grey 6 x 30mm

Part Number: 1051058240

MPN:  NLPLH6

NEWLEC
Wall Plug Fixing HDPE 7.5 x 23mm Yellow

Part Number: 1050151288

MPN:  NLPLYEL

NEWLEC
Wall Plug High Performance Universal Fixing Grey 8 x 40mm

Part Number: 1051058241

MPN:  NLPLH8

FISCHER
Fischer Fixtainer Duopower - 210 Plugs

Part Number: 2501541727

MPN:  536161

FISCHER
Duopower Universal Wall Plugs 8 x 40mm

Part Number: 2501263914

MPN:  555008

UNICRIMP
Trade Tub - 200 x Cavity/Plasterboard Metal Self Drive Plugs & 8 x 1.5 Inch Panhead Screws

Part Number: 2500884874

MPN:  QTT3

FISCHER
Fischer Brown Contract Plugs & Screws X 400 Tub

Part Number: 2501504102

MPN:  533676

ORBIX
4.8 x 50mm Woodscrew Silver/Carbon Steel & Wallplugs Brown

Part Number: 2500387528

MPN:  OBX-COMBI-TUB2

FISCHER
Red Fischer General Wall Plug

Part Number: 2501502379

MPN:  42528

FISCHER
Fischer 6mm Red Wall Plug With Screw SC 4-5 - Tub of 500

Part Number: 2501504101

MPN:  533675

ARMEG
Solid Board Cutter Plug 111mm

Part Number: 2500299578

MPN:  RPSBC111PLUG

UNICRIMP
Unicrimp Brown Wall Plugs - 100 Pack

Part Number: 2501144278

MPN:  QWPB001

FISCHER
Fischer Duopower 8 X 65

Part Number: 2501541729

MPN:  538241

ARMEG
Plug Cap SBC Pack=10 111mm

Part Number: 2500300975

MPN:  SBC111PLUGX10

HELLERMANNTYTON
Cradle Wall Plug Fixing Plug 30mm x 12mm

Part Number: 2500048785

MPN:  LOK01B.NB3P

FISCHER
Fischer Brown Plug Strips Of 100

Part Number: 2501504088

MPN:  94787

FISCHER
Fischer Plastic Contract Wall Plug 5, 6 & 7mm

Part Number: 2501541720

MPN:  42526

SWA
Wall Plug Base Cable Tie 8mm Black Nylon

Part Number: 2500194804

MPN:  CTFB9

Show more results
1 - 24 of 27
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.