We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Fasteners & Fixings
  4. Cavity Fixings

Cavity Fixings Cavity Fixings

Cavity Fixings
Cavity Fixings
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
4.5 x 20mm Cavity Fixing Screw Self Drilling Steel [Pack=25]

Part Number: 1000008848

MPN:  NLMSD4N

NEWLEC
Trade Tub of 300 x 4.5 x 20mm Cavity Fixing Self Drilling Screws Steel

Part Number: 1051058239

MPN:  NLTUB3

NEWLEC
Wedge Anchor Fixing M10 x 40mm Thread [Pack=25]

Part Number: 1000008837

MPN:  NLW10

NEWLEC
Spring Toggle Plasterboard Cavity Fixing M5 x 50mm [Pack=10]

Part Number: 1000008844

MPN:  NLSTF550

NEWLEC
Cavity Fixing Hollow Wall Anchor M5 x 52mm for Plasterboard [Pack=25]

Part Number: 1050150747

MPN:  NLSA5

NEWLEC
Wedge Anchor Fixing M8 x 30mm Thread [Pack=25]

Part Number: 1000008836

MPN:  NLW8

NEWLEC
Spring Toggle Plasterboard Cavity Fixing M5 x 80mm [Pack=10]

Part Number: 1000008845

MPN:  NLSTF580

NEWLEC
Cavity Fixing Hollow Wall Anchor M4 x 38mm for Plasterboard [Pack=25]

Part Number: 1000008846

MPN:  NLSA4

NEWLEC
Spring Toggle Plasterboard Cavity Fixing M3 x 30mm

Part Number: 1000008843

MPN:  NLSTF350

NEWLEC
Wedge Anchor Setting Tool M10

Part Number: 1000008840

MPN:  NLSET10

NEWLEC
Wedge Anchor Setting Tool M8

Part Number: 1000008839

MPN:  NLSET8

NEWLEC
Cavity Fixing Hollow Wall Anchor Installation Tool

Part Number: 1000008847

MPN:  NLFT

INDUS
Plasterboard Fixing Multi Pack

Part Number: 2501584532

MPN:  GPMULTIPK

GRIPIT
Plasterboard Fixing 25mm Blue (Pack=8)

Part Number: 2500962132

MPN:  252-308

GRIPIT
Plasterboard Fixing 20mm Brown (Pack=8)

Part Number: 2500962128

MPN:  202-308

GRIPIT
Plasterboard Fixing Kit Pack 32

Part Number: 2500962135

MPN:  GASSORTKIT

GRIPIT
Plasterboard Fixing 15mm Yellow (Pack=8)

Part Number: 2500962120

MPN:  152-258

FISCHER
Fischer Spring Toggle Fixing 5 X 50 Pack Of 20

Part Number: 2501541724

MPN:  42872

INDUS
18Mm Fixing Hole Diameter Red Plastic Steel Plasterboard Fixings

Part Number: 2501584540

MPN:  GP1825

FISCHER
Gravity Toggle Kd 5

Part Number: 2501263330

MPN:  80187

INDUS
Brown Plasterboard Fixings Requiring 20mm Hole

Part Number: 2501584526

MPN:  GP2025

GRIPIT
Plasterboard Fixing 18mm Red (Pack=8)

Part Number: 2500962124

MPN:  182-258

FISCHER
Fischer Metal Cavity Fixing Hm 5 X 37

Part Number: 2501541723

MPN:  42870

INDUS
15Mm Fixing Hole Diameter Yellow Plastic Steel Plasterboard Fixings

Part Number: 2501584538

MPN:  GP1525

Show more results
1 - 24 of 30
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.