We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Isolation
  4. Panel Mount Isolators

Panel Mount Isolators Panel Mount Isolators

Panel Mount Isolators
Panel Mount Isolators
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Switch Disconnector Rotary Panel Mount 3P 32A IP65 C/W Shaft+Handle

Part Number: 1051042899

MPN:  NLSWP323E

NEWLEC
Switch Disconnector Rotary Panel Mount 3P 63A IP65 C/W Shaft+Handle

Part Number: 1051042900

MPN:  NLSWP633E

WYLEX
Enclosed, Slimline Insulated, 100A DP Supply Isolator

Part Number: 2500185758

MPN:  REC2S

NEWLEC
Switch Disconnector Panel Mounting Triple Pole 20A

Part Number: 1051042898

MPN:  NLSWP203E

LEWDEN
156x70x71mm 100A IP20 Electricity Isolator Switch

Part Number: 2501401234

MPN:  SLM2-MS

WYLEX
Enclosed, Insulated, 100A 4P Supply Isolator

Part Number: 2500185786

MPN:  REC4

WYLEX
Isolator Switch Scottish Power Double Pole Metered Supply

Part Number: 1051015140

MPN:  REC2S-4934

SCHNEIDER ELECTRIC
Switch Disconnector Isw Four Pole 125A 415V

Part Number: 2500685396

MPN:  A9S66492

SCHNEIDER ELECTRIC
Incomer Triple Pole+Neutral Switch Disconnector 125A

Part Number: 2500586090

MPN:  SEA91253N

WYLEX
100A DP Main Switch

Part Number: 2500043001

MPN:  WS102

WYLEX
4P RCCB & SWD Incomer Mounting Kit

Part Number: 2500159055

MPN:  NH4PINKIT

CRABTREE
100A DP Main Switch with Tap Off Terminal

Part Number: 2500047547

MPN:  100/2MT

SCHNEIDER ELECTRIC
Switch Disconnector Double Pole 100A 400V

Part Number: 2500605632

MPN:  EZ9S16291

WYLEX
Enclosed, Metal, 100A DP Supply Isolator with Type 2 SPD

Part Number: 2501148518

MPN:  REC2MSPD

SCHNEIDER ELECTRIC
Switch Disconnector Isw Double Pole 100A 415V

Part Number: 2500685386

MPN:  A9S66291

SCHNEIDER ELECTRIC
switch disconnector iSW - 2P - 63 A - 415 V

Part Number: 2500685384

MPN:  A9S66263

CRABTREE
100A 2P Switch Disconnector

Part Number: 2500086362

MPN:  100SW2

CRABTREE
100A 3P Switch Disconnector

Part Number: 2500086395

MPN:  100SW3

WYLEX
Isolator Switch Scottish Power Four Pole 100A Supply

Part Number: 1051015141

MPN:  REC4-4935

EATON
Switch Disconnector Sp+Single Neutral 125A

Part Number: 2500329489

MPN:  EAMS1251N

WYLEX
Enclosed, Insulated, 100A DP Supply Isolator with Type 2 SPD

Part Number: 2501148517

MPN:  REC2SPD

WYLEX
125A 3P Switch Disconnector

Part Number: 2500117293

MPN:  WS123

CRABTREE
125A 3P Switch Disconnector

Part Number: 2500086398

MPN:  125SW3

EATON
4 Pole Switch Disconnector

Part Number: 2501315392

MPN:  EMS1253N

Show more results
1 - 24 of 38
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.