We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Isolation
  4. Enclosed Rotary Isolator

Enclosed Rotary Isolator Enclosed Rotary Isolator

Enclosed Rotary Isolator
Enclosed Rotary Isolator
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Switch Disconnector Rotary TP+N 32A IP65 Moulded

Part Number: 1051042894

MPN:  NLSW324PE

Solar Delivery Info
Solar Delivery Info
NEWLEC
Switch Disconnector Rotary TP+N 63A IP65 Moulded

Part Number: 1051042895

MPN:  NLSW634PE

NEWLEC
Switch Disconnector Rotary Large Enclosure TP+N 32A IP65 Moulded

Part Number: 1051049562

MPN:  NLSW324PEL

NEWLEC
Switchfuse Isolator TP+N IP65 Metal Clad C/W 100A Fuses

Part Number: 2501174515

MPN:  NLFSW100

NEWLEC
Switch Disconnector Rotary TP+N 100A IP65 Moulded

Part Number: 1051042897

MPN:  NLSW1004PE

NEWLEC
Switch Disconnector Rotary Large Enclosure TP+N 20A IP65 Moulded

Part Number: 1051049561

MPN:  NLSW204PEL

NEWLEC
Switchfuse Isolator TP+N IP65 Metal Clad C/W 63A Fuses

Part Number: 2501174513

MPN:  NLFSW63

NEWLEC
Switchfuse Isolator TP+N IP65 Metal Clad C/W 200A Fuses

Part Number: 2501174518

MPN:  NLSWF200

NEWLEC
Switch Disconnector Rotary DC Rated TP+N 32A IP65

Part Number: 2501174511

MPN:  NLSW32DC

Solar Delivery Info
Solar Delivery Info
NEWLEC
Switch Disconnector Enclosed TP+N 160A IP65 Metal Clad

Part Number: 2501174504

MPN:  NLSW160

NEWLEC
Switch Disconnector Rotary DC Rated TP+N 16A IP65

Part Number: 2501174509

MPN:  NLSW16DC

Solar Delivery Info
Solar Delivery Info
NEWLEC
Switchfuse Isolator TP+N IP65 Metal Clad C/W 80A Fuses

Part Number: 2501174514

MPN:  NLFSW80

NEWLEC
Switch Disconnector Rotary 4P 63A Metal Clad IP65

Part Number: 1051042910

MPN:  NLSW634ME

NEWLEC
Switch Discconector Rotary 6 Pole+Auxillary 63A IP65 Steel

Part Number: 1051042907

MPN:  NLSW636PE

NEWLEC
Switch Disconnector Rotary TP+N 80A IP65 Moulded

Part Number: 1051042896

MPN:  NLSW804PE

NEWLEC
Switchfuse Isolator TP+N IP65 Metal Clad C/W 32A Fuses

Part Number: 2501174512

MPN:  NLFSW32

NEWLEC
Switch Disconnector Rotary DC Rated TP+N 25A IP65

Part Number: 2501174510

MPN:  NLSW25DC

Solar Delivery Info
Solar Delivery Info
NEWLEC
Switch DiscconectorRotary 6 Pole+Auxillary 32A IP65 Moulded

Part Number: 1051042906

MPN:  NLSW326PE

NIGLON
Isolator Rotary 4Pole IP65 40A 175 x 125 x 90mm Moulded

Part Number: 2500922661

MPN:  IS404

EUROPA
Isolator Enclosed Rotary 4P IP65 20A 125X100X70mm Abs

Part Number: 2500264258

MPN:  LB204P

NEWLEC
Switch Disconnector Rotary TP+N 32A IP65 Metal Clad

Part Number: 1051042909

MPN:  NLSW324ME

NEWLEC
Switch Discconector Rotary 6 Pole+Auxillary 20A IP65 Moulded

Part Number: 1051042905

MPN:  NLSW206PE

NIGLON
Isolator Rotary 4Pole IP65 63A 175 x 125 x 90mm Moulded

Part Number: 2500922662

MPN:  IS634

NIGLON
Rotary Isolator Switch 4 Pole IP65 32A 125 x 100 x 70mm Moulded

Part Number: 2500922660

MPN:  IS324

Solar Delivery Info
Solar Delivery Info
Show more results
1 - 24 of 46
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.