We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Panel Boards

Panel Boards Panel Boards

Schneider PLC Configurator Configurator(s): Schneider PLC Configurator
Panel Boards
Panel Boards
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
3 Module Front Cover Filler Blank

Part Number: 2500837537

MPN:  SEDNBP3

SCHNEIDER ELECTRIC
Panelboard 6Way Triple Pole 630A Ral 9001

Part Number: 2500173767

MPN:  MG6C6

SCHNEIDER ELECTRIC
Panelboard Triple Pole 5 Way 250A RAL 9001

Part Number: 2500173693

MPN:  MG2C5

HAGER
Panel Board 6 Way 125A Outgoers Glazed Door 250A

Part Number: 2500362983

MPN:  JN206BG

SCHNEIDER ELECTRIC
Schneider Square D I-Line 6 Way 630A 18 Module Tp+N Mccb Panelboard Without Incomer

Part Number: 2500045503

MPN:  MP63062

SCHNEIDER ELECTRIC
Powerpact 4 Panelboard 800A 6 Ways 3 Pole Style E

Part Number: 2500174362

MPN:  MG8C6

SCHNEIDER ELECTRIC
Schneider Merlin Powerpact4 6 Way 250A Triple Pole + Neutral Mccb Panelboard Without Incomer

Part Number: 2501348092

MPN:  PP4NB26

SCHNEIDER ELECTRIC
Panelboard 12Way Triple Pole 630A Ral 9001

Part Number: 2500173768

MPN:  MG6C12

HAGER
Panel Board 4 Way 125A Outgoers Glazed Door 250A

Part Number: 2500362980

MPN:  JN204BG

EATON
Panelboard 4Way Outgoing Up To 160A 250A

Part Number: 2500461502

MPN:  EPBN1425

SCHNEIDER ELECTRIC
Powerpact 4 Door Locking Kit For 250/400/630/800 A Panelboard

Part Number: 2500092938

MPN:  MGPP4S007

SCHNEIDER ELECTRIC
Panelboard Triple Pole 7 Way 250A RAL 9001

Part Number: 2500173702

MPN:  MG2C7

SCHNEIDER ELECTRIC
PowerPact 4 PP4 Metering Extension Box - Top and Bottom of Side Panels

Part Number: 2500174485

MPN:  MGPXC212

EATON
Panelboard 6Way Outgoing Up To 160A 250A

Part Number: 2500461505

MPN:  EPBN1625

SCHNEIDER ELECTRIC
Powerpact 4 Panelboard 800A 12 Ways 3 Pole Style

Part Number: 2500174365

MPN:  MG8C12

EATON
Panelboard 12Way Outgoing Up To 400A 800A

Part Number: 2500461536

MPN:  EPBN31280

SCHNEIDER ELECTRIC
Panelboard 17Way 4 Tp/13 Single Pole 250A Ral 9001 Busbar

Part Number: 2500173682

MPN:  MG25C4

HAGER
Panel Board 8 Way 125A Outgoers Glazed Door 250A

Part Number: 2500363021

MPN:  JN208BG

SCHNEIDER ELECTRIC
Blanking Plate 3 Way Black For Panel Board

Part Number: 2500024018

MPN:  HNM4BL

SCHNEIDER ELECTRIC
Panelboard 18Way Triple Pole 630A Ral 9001

Part Number: 2500173769

MPN:  MG6C18

SCHNEIDER ELECTRIC
Panelboard Triple Pole 9 Way 250A RAL 9001

Part Number: 2500173704

MPN:  MG2C9

EATON
Eaton Panel Door Lock With 2 Keys

Part Number: 2500461468

MPN:  EPBDLK1

SCHNEIDER ELECTRIC
Panelboard Main Circuit Breaker 4Way 400A Size 1

Part Number: 2500029275

MPN:  MP40041

EATON
Panelboard 8Way Outgoing Up To 160A 250A

Part Number: 2500461509

MPN:  EPBN1825

Show more results
1 - 24 of 85
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.