We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Metering

Metering Metering

Schneider PLC Configurator Configurator(s): Schneider PLC Configurator
Metering
Metering
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TRICEL
Metering Extension Box Electric Surface

Part Number: 2500552291

MPN:  EB0012

TRICEL
Metering Extension Box Flush White

Part Number: 2500610506

MPN:  EB0011

SCHNEIDER ELECTRIC
Modular single phase power meter iEM2000, 230V, 40A

Part Number: 2500611060

MPN:  A9MEM2000

SCHNEIDER ELECTRIC
Meter Kw/Hour 3 Phase 63A 90 x 100 x 80mm Multitariff Modbus

Part Number: 2500611067

MPN:  A9MEM3155

RDL METERS
Digital Meter Credit Three Phase 100A 3 x 240 415V 50Hz

Part Number: 1050102822

MPN:  3P100D

RDL METERS
Digital Credit Meter Single Phase. 100A (Effective 5A-100A) 240V 50Hz

Part Number: 1050102831

MPN:  QC5

SCHNEIDER ELECTRIC
Extension Kit Acti9 Powertag Top/Bottom Magnolia

Part Number: 2501001639

MPN:  A9PTGEXTNP

SCHNEIDER ELECTRIC
Power Meter Pm5110 Basic Flush Mounting Modbus 96 x 96mm

Part Number: 2500641527

MPN:  METSEPM5110

WESTWOOD
Westwood MID Approved RFID Card Electric Meter

Part Number: 2500677733

MPN:  WCARDMET/N

SCHNEIDER ELECTRIC
Power Meter Pm5111 Basic Flush Mid Modbus 96 x 96mm

Part Number: 2500641528

MPN:  METSEPM5111

SCHNEIDER ELECTRIC
Metering Extension Box 6 Way RH Side RAL 9001

Part Number: 2500175550

MPN:  MGPCM6R

SCHNEIDER ELECTRIC
Acti9 Db Mid 3 Phase Kwh Kit Pulsed Output 63A

Part Number: 2500685885

MPN:  SEA9BN3110

SCHNEIDER ELECTRIC
iEM3235 energy meter - CT - M-bus - 1 digital I - 1 digital O - multi-tariff

Part Number: 2500611073

MPN:  A9MEM3235

SCHNEIDER ELECTRIC
Enclosure Metering Extension Kit For Mg NO Meter

Part Number: 2500579974

MPN:  SEA9BNMETE

WESTWOOD
Westwood MID Approved 100A Coin Meter

Part Number: 2500603924

MPN:  WSLOTMET/N

SCHNEIDER ELECTRIC
Meter IEM3350 Kilowatt Hour 3 Phase 125A 110 x 130 x 85mm Modbus

Part Number: 2500673556

MPN:  A9MEM3350

EATON
Enclosure Incoming Digital Meter Pack 250A

Part Number: 2500461515

MPN:  EPBN1EX250M

HAGER
Meter Pack Mid Bottom Mounted Enclosure TPN 250A

Part Number: 2501278161

MPN:  JKD2250MID

SCHNEIDER ELECTRIC
Enclosure Metering Extension Kit For Mg 270mm

Part Number: 2500579973

MPN:  SEA9BNKWH

EATON
Eaton Spare Blanking Plate

Part Number: 2500461464

MPN:  EM96BP

SCHNEIDER ELECTRIC
PM3250 power meter, RS485

Part Number: 2500611080

MPN:  METSEPM3250

SCHNEIDER ELECTRIC
Metering Extension Box 18 Way RH Side RAL 9001

Part Number: 2500175650

MPN:  MGPCM18R

SCHNEIDER ELECTRIC
Metering Extension Box 12 Way LH Side RAL 9001

Part Number: 2500175591

MPN:  MGPCM12L

EATON
Incomer Kit Triple Pole MCCB Or Isolator 250A

Part Number: 2500461472

MPN:  EPBKN1253

Show more results
1 - 24 of 86
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.