We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Distribution Equipment Accessories

Distribution Equipment Accessories Distribution Equipment Accessories

Schneider PLC Configurator Configurator(s): Schneider PLC Configurator
Distribution Equipment Accessories
Distribution Equipment Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
HAGER
Blanking Piece Single Pole Busbar For B Type Distrubution Boards

Part Number: 2500327480

MPN:  JK01B

HAGER
Clip Blanking

Part Number: 2500042355

MPN:  JP015

HAGER
3 Pole Blanking Plate 250A Frame

Part Number: 2500364576

MPN:  JF003BP

HAGER
Door Lock Kit + Key

Part Number: 2500328249

MPN:  JK222PK

HAGER
Blanking Plate Frame Single Pole 125A

Part Number: 2500363690

MPN:  JN001BP

HAGER
125A Single Phasing Kit

Part Number: 2500328092

MPN:  JK125BSP

HAGER
Box Cable Spreader Plain Small 125A

Part Number: 2500327798

MPN:  JK101SE

HAGER
Blanking Plate DIN 96

Part Number: 2500856551

MPN:  JF96BP

HAGER
Box Cable Spreader Plain Large 250A

Part Number: 2500328138

MPN:  JK202LE

HAGER
Din Rail Box 16 Module Glazed Door 125A 300 x 465 x 165.5mm

Part Number: 2500328091

MPN:  JK116EG

HAGER
Enclosure 8 Way Side Din Glazed Door Full Width

Part Number: 2500335624

MPN:  JK108BDFG

HAGER
Box 16 Module Din Rail Plain Door

Part Number: 2500328082

MPN:  JK116E

HAGER
Heat Dissipation Insert

Part Number: 2500035150

MPN:  LZ060

HAGER
Locking Kit Rccb

Part Number: 2500159922

MPN:  MZN175

HAGER
Din Rail Box 32 Module Glazed Door 125A 300 x 465 x 165.5mm

Part Number: 2500328102

MPN:  JK132EG

SCHNEIDER ELECTRIC
Busbar Terminal Block Top Mounting Triple Pole 63A 575V AC

Part Number: 2500044964

MPN:  GV1G09

HAGER
Spare Label Pack All Sizes (One Pack)

Part Number: 2500328647

MPN:  JKLABELPACK

SCHNEIDER ELECTRIC
Padlocking Device Acti9 Ic60 Iid Pack=10 (Pack=10)

Part Number: 2500577732

MPN:  A9A26970

HAGER
Rj45 Connector Cable

Part Number: 2500856636

MPN:  PGRJ1000

HAGER
End Plate Gland c/w Drill Markings

Part Number: 2500327772

MPN:  JK1PLATEM

HAGER
Filler Corner Side Enclosure

Part Number: 2500856541

MPN:  JF300CF

HAGER
Door Kit Extention Box Cover Large

Part Number: 2500336233

MPN:  JK102DK

HAGER
Enclosure 16Way Side Extension Glazed Door Full Width

Part Number: 2500335626

MPN:  JK116BDFG

HAGER
Terminal Block Neutral Connecting 100A

Part Number: 2500542846

MPN:  KRN190

Show more results
1 - 24 of 43
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.