We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Distribution Boards Single Phase

Distribution Boards Single Phase Distribution Boards Single Phase

Schneider PLC Configurator Configurator(s): Schneider PLC Configurator
Distribution Boards Single Phase
Distribution Boards Single Phase
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
Distribution Board 10Way Single Pole+Neutral 125A

Part Number: 2500329215

MPN:  EAM10

SCHNEIDER ELECTRIC
Distribution Board Single Pole 6Way Type A 125A 300 x 273 x 117mm

Part Number: 2501108994

MPN:  SEA9APN6

SCHNEIDER ELECTRIC
Incomer Four Pole Switch Disconnector 125A

Part Number: 2500586092

MPN:  SEA91254

SCHNEIDER ELECTRIC
Enclosure 8Way Single Pole Module 125A 300 x 273 x 117mm Steel

Part Number: 2500579980

MPN:  SEA9DE16

SCHNEIDER ELECTRIC
Distribution Board Single Pole 14Way Type A 125A 300 x 417 x 117mm

Part Number: 2501108996

MPN:  SEA9APN14

SCHNEIDER ELECTRIC
Acti9 Isobar P Multi-service Distribution Board 125A 10+8 Way SP+N

Part Number: 2501109012

MPN:  SEA9APN1016MS

HAGER
Distribution Board 4 Way Sp&N Switch 100A

Part Number: 2500222663

MPN:  JK104

SCHNEIDER ELECTRIC
Distribution Board KQ Single Pole 8Way Type A 125A 1420 x 3410 x 2800mm

Part Number: 2500579833

MPN:  SE125A8

SCHNEIDER ELECTRIC
Distribution Board Single Pole 10Way Type A 125A 300 x 345 x 117mm

Part Number: 2501108995

MPN:  SEA9APN10

HAGER
Distribution Board Type A 14 Way Single Pole+Neutral Eutral Switch 100A

Part Number: 2500220893

MPN:  JK114

SCHNEIDER ELECTRIC
Distribution Board Single Pole 18Way Type A 125A 300 x 489 x 117mm

Part Number: 2501108997

MPN:  SEA9APN18

EATON
Distribution Board 4Way Single Pole+Neutral 125A

Part Number: 2500329256

MPN:  EAM4

SCHNEIDER ELECTRIC
Incomer Kq Double Pole Switch Disconnector 125A

Part Number: 2500592244

MPN:  SE125SW2

EATON
Distribution Board 7Way Single Pole+Neutral 125A

Part Number: 2500329284

MPN:  EAM7

SCHNEIDER ELECTRIC
Acti9 Isobar P Distribution Board 125A 2-Way 1P+N 300 x 200 x 117mm

Part Number: 2501108993

MPN:  SEA9APN2

SCHNEIDER ELECTRIC
Enclosure 12Way Single Pole Module 125A 300 x 345 x 117mm Steel

Part Number: 2500579981

MPN:  SEA9DE24

SCHNEIDER ELECTRIC
Enclosure 16Way Single Pole Module 125A 300 x 417 x 117mm Steel

Part Number: 2500579982

MPN:  SEA9DE32

HAGER
Meter Pack Mid Bottom Mounted Enclosure Triple Pole+Neutral 125A

Part Number: 2501278160

MPN:  JKD1125MID

SCHNEIDER ELECTRIC
Distribution Board KQ Single Pole 12Way Type A 125A 3810 x 2800 x 1400mm

Part Number: 2500579834

MPN:  SE125A12

EATON
Distribution Board 16Way Single Pole+Neutral 125A

Part Number: 2500329250

MPN:  EAM16

SCHNEIDER ELECTRIC
Distribution Board Single Pole 10 + 4Way Type A Din Rail 125A 300 x 417 x 117mm

Part Number: 2501109002

MPN:  SEA9APN108MS

SCHNEIDER ELECTRIC
Isobar A Neutral Bar 1N For Distribution Board 8 Ways Triple Pole + Neutral

Part Number: 2500579995

MPN:  SEA9NB8

HAGER
Distribution Board Type A 20 Way Single Pole+Neutral Eutral Switch 100A

Part Number: 2500221077

MPN:  JK120

ABB
Incomer Kit Switch Four Pole 125A

Part Number: 2501020097

MPN:  EPP-1254P

Show more results
1 - 24 of 47
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.