We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Busbar Chambers

Busbar Chambers Busbar Chambers

Schneider PLC Configurator Configurator(s): Schneider PLC Configurator
Busbar Chambers
Busbar Chambers
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WYLEX
13 Pin Comb Busbar with Insulators and Labels

Part Number: 2500288883

MPN:  NH13CBKIT

EATON
Eaton 400A to 800A Busbar U Clamp

Part Number: 2500146261

MPN:  4BBCL

WYLEX
Solid Cover & Busbar Blank Plate (Dummy MCB)

Part Number: 2500159054

MPN:  NHB1PP

LEWDEN
1 Pole 100A Insulated Pin Busbar 1m

Part Number: 2500550572

MPN:  SPB-1P

SCHNEIDER ELECTRIC
Acti9 Comb Busbar Easy To Cut ACti 9 2 Poles 12 Modules 100A

Part Number: 2500609201

MPN:  A9XPH212

LEGRAND
Connector For Electrak 24 System White Feed Unit

Part Number: 2500068216

MPN:  DF1010

SCHNEIDER ELECTRIC
Busbar Triple Pole Cutable Combination 12 Modules 100A

Part Number: 2500609202

MPN:  A9XPH312

EATON
200A (550mm Width) Busbar Chamber Grey

Part Number: 2500146194

MPN:  242BBC

EATON
Busbar Chamber 400A 900mm Grey

Part Number: 2500146206

MPN:  443BBC

SCHNEIDER ELECTRIC
Tap-Off Line Unit 16A White

Part Number: 2500061405

MPN:  KBC16DCF21

EATON
Eaton 100A to 200A Busbar U Clamp

Part Number: 2500146263

MPN:  6BBCL

LEGRAND
Power Track Standard 2 Pole+Earth 8 Outlets 63A 2.4m Green

Part Number: 2500068303

MPN:  JA2243

SCHNEIDER ELECTRIC
Acti9 Comb Busbar Easy To Cut ACti 9 1 Poles 6 Modules 100A

Part Number: 2500609199

MPN:  A9XPH106

LEGRAND
Power Track Standard 2 Pole+Earth 8 Outlets 63A 2.4m White

Part Number: 2500068207

MPN:  DA1243

EATON
100A Eaton 100A to 200A Busbar U-Clamp

Part Number: 2500146260

MPN:  3BBCL

SCHNEIDER ELECTRIC
Busbar Triple Pole Cutable Combination 24 Modules 100A

Part Number: 2500609206

MPN:  A9XPH324

LEGRAND
Power Track Standard 2 Pole+Earth 12 Outlets 63A 3.6m White

Part Number: 2500068208

MPN:  DA1363

SCHNEIDER ELECTRIC
Busbar Set Of Triple Pole 3 Tap-Offs 45mm Pitch 63A

Part Number: 2500237261

MPN:  GV2G345

EATON
60A Eaton 100A to 200A Busbar U-Clamp

Part Number: 2500146227

MPN:  2BBCL

EATON
Clamp Busbar Cable U 100A Brass

Part Number: 2500146262

MPN:  5BBCL

LEGRAND
Module 4 Gang Socket Rotatable Double Pole+Earth Grey Individual 3.15A Fuse

Part Number: 2500565820

MPN:  IAB534R

EATON
100A (1350mm Width) Busbar Chamber Grey

Part Number: 2500146177

MPN:  144BBC

EATON
100A (550mm Width) Busbar Chamber Grey

Part Number: 2500146175

MPN:  142BBC

SCHNEIDER ELECTRIC
Connector Set 100A for Triple Pole & Neutral Busbar

Part Number: 2500609198

MPN:  A9XPCM04

Show more results
1 - 24 of 64
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.