We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Square Edge

White Moulded Square Edge White Moulded Square Edge

White Moulded Square Edge
White Moulded Square Edge
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
White Square Edge 2 Gang Single Pole Double Switch Socket (Twin Earth)

Part Number: 2501425367

MPN:  NLSQ8300/2

NEWLEC
Socket Converter Square Edge 2 Gang to 3 Gang 13A White

Part Number: 1050391758

MPN:  NL8300/23SCA

NEWLEC
White Slimline Curved 2 Gang Blank Plate

Part Number: 2501425358

MPN:  NLS8380/2

NEWLEC
White Square Edge Single Pole 1 Gang 2 Way Light Switch

Part Number: 2501425369

MPN:  NLSQ8310/12

GIGAMEDIA
86 x 86mm Single Gang Faceplate

Part Number: 2501674410

MPN:  GGM PLUK86SG

NEWLEC
1 Gang Square Edged Blank Plate

Part Number: 2501425390

MPN:  NLSQ8380/1

NEWLEC
White Square Edge 13A Switched Fused Spur Connection Unit

Part Number: 2501425374

MPN:  NLSQ8313/S

NEWLEC
White Square Edge 2 Gang Double Pole Switched Socket (Twin Earth)

Part Number: 2501425368

MPN:  NLSQ8300/2DP

NEWLEC
Double Socket Converter Square Edge 1 Gang to 2 Gang 13A White

Part Number: 1050391757

MPN:  NL8300/12SCA

NEWLEC
WHITE SQUARE 1G BLANK PLATE

Part Number: 2503037649

MPN:  NLWSQ8380/1

NEWLEC
White Square Edge 1 Gang Single Pole Switched Socket

Part Number: 2501425365

MPN:  NLSQ8300/1

CLICK
Polar White Mode 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Socket

Part Number: 2501308808

MPN:  CMA786

NEWLEC
White Square Edge 45A Cooker Control Unit With Neon

Part Number: 2501425383

MPN:  NLSQ8350/N

LUCECO
Moulded White Round Edge 2 Gang 13A Type A RCD 30mA 3120W Max Load 1 Pole Switched Socket

Part Number: 2501573425

MPN:  822ARCD-01

GIGAMEDIA
86 x 146mm Double Gang Faceplate

Part Number: 2501674409

MPN:  GGM PLUK86DG

NEWLEC
White Square Edge 10A Single Pole 2 Gang 2 Way Light Switch

Part Number: 2501425370

MPN:  NLSQ8310/22

NEWLEC
WHITE SQUARE 45A COOKER CONNECTION UNIT

Part Number: 2503037648

MPN:  NLWSQ8355

NEWLEC
White Square Edge 10A Single Pole 3 Gang 2 Way Light Switch

Part Number: 2501425371

MPN:  NLSQ8310/32

NEWLEC
WHITE SQUARE 2G BLANK PLATE

Part Number: 2503037650

MPN:  NLWSQ8380/2

NEWLEC
WHITE SQUARE 2G 13A 3.1A SWITCHED SOCKET USB A+C

Part Number: 2503037629

MPN:  NLWSQ8300/S2USBC

NEWLEC
WHITE SQUARE 2G 13A SP SWITCHED SOCKET

Part Number: 2503037626

MPN:  NLWSQ8300/2

PROOFVISION
White Proofvision In-Wall Toothbrush Charger With Shaver Socket

Part Number: 2501371387

MPN:  PV12P

NEWLEC
WHITE SLIMLINE 2G BLANK PLATE

Part Number: 2503037607

MPN:  NLWS8380/2

NEWLEC
White Square Edge 10Ax Triple Pole Fan Isolator

Part Number: 2501425385

MPN:  NLSQ8360

Show more results
1 - 24 of 233
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.