We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. Ceiling Accessories

Ceiling Accessories Ceiling Accessories

Ceiling Accessories
Ceiling Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
6 Inch Pre-wired T2 Rated Pendant Set Metal Bayonet

Part Number: 2501425289

MPN:  NL8706

NEWLEC
10A 1 Way Ceiling Pull Switch

Part Number: 2501425286

MPN:  NL8701N

NEWLEC
6IN PRE-WIRED T2/CLEAR CEILING BASE PENDANT

Part Number: 2503037686

MPN:  NLW8706

NEWLEC
LAMP HOLDER ENCLOSED PRE-WIRED STRAIGHT T2 BATTEN LAMPHOLDER

Part Number: 2503037682

MPN:  NLW8710N

NEWLEC
10A 2 Way Ceiling Pull Switch

Part Number: 2501425287

MPN:  NL8702N

NEWLEC
45A Double Pole Isolator Ceiling Pull Switch Neon

Part Number: 2501425288

MPN:  NL8703

NEWLEC
Pre-Wired Batten Lampholder

Part Number: 2501425290

MPN:  NL8710N

NEWLEC
10A 2WAY WHITE ROUND CEILING PULLCORD SWITCH

Part Number: 2503037680

MPN:  NLW8702N

NEWLEC
Ceiling Rose Straight 4 Terminal Clear Base

Part Number: 2501425292

MPN:  NL8715N

NEWLEC
White 89mm Pre-Wired Angled Bayonet Fitting T2 Batten Lampholder

Part Number: 2501425291

MPN:  NL8712N

NEWLEC
T2 Lamp Holder Short Skirt

Part Number: 2501425293

MPN:  NL8716N

CLICK
Pendant Set T2 BC 6 Inch White

Part Number: 2500225980

MPN:  PRC031

NEWLEC
50A DP NEON WHITE SQUARE CEILING PULLCORD SWITCH

Part Number: 2503037681

MPN:  NLW8703

NEWLEC
LAMP HOLDER SHORT SKIRT T2 LAMPHOLDER

Part Number: 2503037684

MPN:  NLW8716N

HAGER
Ceiling Switch Double Pole Isolating LED Indicator 50A White 11.5Kw

Part Number: 2500369489

MPN:  WMCS50N

NEWLEC
10A 1WAY WHITE ROUND CEILING PULLCORD SWITCH

Part Number: 2503037679

MPN:  NLW8701N

HAGER
Pendant Set Safety Bc&Short Skirt Lamp Holder 225mm White Acces

Part Number: 2500072114

MPN:  624SEL212/9

MK ELECTRIC
Pendant Set 6A 230mm White

Part Number: 2500636307

MPN:  K1189WHI

CLICK
Ceiling Switch 2 Way Pullcord 10AX White

Part Number: 2500225972

MPN:  PRC009

NEWLEC
LAMP HOLDER ENCLOSED PRE-WIRED ANGLED T2 BATTEN LAMPHOLDER

Part Number: 2503037683

MPN:  NLW8712N

NEWLEC
6A CLEAR BASE CEILING ROSE

Part Number: 2503037685

MPN:  NLW8715N

HAGER
Pull Cord For Ceiling Switches

Part Number: 2500369464

MPN:  PULLCORD

LUCECO
150mm 6 Inch BC Ceiling Pendant

Part Number: 2500004009

MPN:  666

CLICK SCOLMORE
Switch Fan Isolator Triple Pole Pullcord 10A White

Part Number: 2500295023

MPN:  PRW208

Show more results
1 - 24 of 90
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.