We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Junction Boxes & Connectors
  4. Junction Boxes Plastic

Junction Boxes Plastic Junction Boxes Plastic

Junction Boxes Plastic
Junction Boxes Plastic
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WISKA
Junction Box 5 Pole 32A Terminal IP66 Waterproof 85 x 85 x 51mm COMBI 308/5 Black

Part Number: 2500217993

MPN:  10060580

WISKA
Wago Black Combi 3 Pole with Wago Terminals Junction Box IP66/67 32Amp

Part Number: 2501262717

MPN:  10110404

WAGO
Wago Box Branch For Multicore Cables 222 And 773 Series 222 And 773 Series Max. 4 Mm Connectors Without Splicing Connectors For Bs 5733 Gray

Part Number: 2501457686

MPN:  207-3302

WISKA
Junction Box 5Pole 41A Terminal IP66 110 x 110 x 66mm² Black Polypropylene

Part Number: 2500218116

MPN:  10061779

WISKA
Junction Box Empty IP66 85 x 49 x 51mm² Black Polypropylene

Part Number: 2501148466

MPN:  10109571

NEWLEC
Junction Box 10 Pole 4.0mm Terminals 98 x 98 x 61mm IP65 Grey

Part Number: 1050151877

MPN:  NL9041

NEWLEC
20A 4 Pole Junction Box

Part Number: 2501425296

MPN:  NLJB204/SEL

WISKA
Junction Box Wib 4 Smooth Sided Enclosure 230X180X88mm Black IP65

Part Number: 2500376911

MPN:  886N

WISKA
160 X 140 X 81Mm Ip67 Black Polypropylene Junction Box

Part Number: 2500375622

MPN:  10101460

NEWLEC
30A 6 Pole Junction Box

Part Number: 2501425298

MPN:  NLJB303/SEL

NEWLEC
Junction Box 5 Pole 4.0mm Terminals 98 x 98 x 58mm IP65 Grey

Part Number: 1050151876

MPN:  NL9145

WISKA
Junction Box Combi 308/Empty 85X85X51mm Black Polypropylene IP66/6

Part Number: 2500218010

MPN:  10060581

BIZLINE
SQUALE'Box S3sealed connection up to 3 conductors & wire up to 3 x 4 mm² (x 10)

Part Number: 2501419930

MPN:  BIZ 711398

WISKA
85 X 85 X 51Mm White IP66 Polypropylene Junction Box

Part Number: 2500218011

MPN:  10060610

WISKA
Junction Box Combi 607/Empty 110X110X66mm Black Polypropylene IP66

Part Number: 2500828307

MPN:  10060648

HAGER
Junction Box 3 Terminal Maintenance Free 32A

Part Number: 2500276395

MPN:  J803

NEWLEC
White 58mm 20A 4 Pole Junction Box

Part Number: 2501425295

MPN:  NLJB204/KOS

NEWLEC
30A 3 TERMINAL 90MM DIA ROUND JUNCTION BOX BLACK

Part Number: 2503037692

MPN:  NLWJB303/SEL

WISKA
Junction Box 5Pole 57A Terminal IP66 140 x 140 x 82mm² Black Polypropylene

Part Number: 2500218277

MPN:  10062215

NEWLEC
Junction Box 5 Pole 2.5mm² Terminals 88 x 88 x 47mm² IP65 Self Seal Entry Grey

Part Number: 1000009020

MPN:  NL9325

NEWLEC
Box SWA Joint 80mm Diameter 4 X 20mm IP68

Part Number: 1051043279

MPN:  NLJB68

QUICKFIX
Quickfix Jb-3 Maintenace Free Junction Box For Use With Wago 221 Series Connectors

Part Number: 2501523270

MPN:  QUICKFIX-JB3

WISKA
Junction Box 3 x 3Pole 32A Wago IP66 85 x 49 x 51mm² Black Polypropylene

Part Number: 2501140112

MPN:  10109900

NEWLEC
20A 6 Pole Junction Box

Part Number: 2501425297

MPN:  NLJB206/SEL

Show more results
1 - 24 of 129
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.