We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Junction Boxes & Connectors
  4. Connector Blocks

Connector Blocks Connector Blocks

Connector Blocks
Connector Blocks
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WAGO
Inline Splicing Connector with Lever (for all conductor types)

Part Number: 2501393354

MPN:  221-2411

NEWLEC
Cable Connector Waterproof Black for 5-9mm Dia Cables

Part Number: 1051042706

MPN:  NLWPC1

CLICK
Flow Connector 3 Pin Pull Apart 20A 250V

Part Number: 2500336453

MPN:  CT101C

CLICK
Connect 3 Pole Flow Complete Fast-Fit 20A 250V

Part Number: 2501156937

MPN:  CT105C

GREENBROOK
Connector TP Central Hole Fixing 5A Porcelain

Part Number: 2500192556

MPN:  PCC53

GREENBROOK
Connector Henley Block 1 x 6 Way Single Pole 200A 70mm² Cable Capacity

Part Number: 2500161323

MPN:  CB9

GREENBROOK
Connector Block Double Pole Link Box 100A

Part Number: 2500551768

MPN:  BSCBDP

NIGLON
5A Double Pole Porcelain Connector Block

Part Number: 1000007498

MPN:  PC52 CONNECTORS

CLICK SCOLMORE
Connector 3 Pin Flow Fast-Fit Cord Grip 20A

Part Number: 2500420007

MPN:  CT103C

CLICK
Connector 4 Pin Flow Fast-Fit Cord Grip 20A 250V

Part Number: 2500420008

MPN:  CT203C

GREENBROOK
Box Connection 2 Cable Clamps 30A Translucent

Part Number: 2500218027

MPN:  CHOC30A

WAGO
Gelbox Branch For Cables With Gel 221, 2X73 Series Max. 4 Mm Connectors Without Splicing Connectors Size 2 Gray

Part Number: 2501349611

MPN:  207-1332

WAGO
Gelbox Branch For Cables With Gel 221 Series Max. 6 Mm Connectors Without Splicing Connectors Size 3 Gray

Part Number: 2501457685

MPN:  207-1433

CLICK
Connector 3 Pin Flow Screw Down Cord Grip 20A 250V

Part Number: 2500368465

MPN:  CT102C

GREENBROOK
Connector Weatherproof 16A Black

Part Number: 2500001603

MPN:  H65Z-C

CLICK SCOLMORE
Junction Box 4 Pin 1 In 3 Out Flow Hub 20A 250V

Part Number: 2500368467

MPN:  CT300

WAGO
T-Distribution Connector 5-Pole Cod. I 1 Input 2 Outputs 3 Locking Levers For Flying Leads Blue

Part Number: 2501504892

MPN:  770-620

WAGO
Gelbox Branch For Cables With Gel 221, 2X73 Series Max. 4 Mm Connectors Without Splicing Connectors Size 3 Gray

Part Number: 2501349610

MPN:  207-1333

WAGO
Gelbox Branch For Cables With Gel 221, 2X73 Series Max. 4 Mm Connectors Without Splicing Connectors Size 1 Gray

Part Number: 2501349612

MPN:  207-1331

WAGO
Gelbox Branch For Cables With Gel 221 Series Max. 6 Mm² Connectors Without Splicing Connectors Size 2 Gray

Part Number: 2501457679

MPN:  207-1432

ETERNA
White IP20 15 Amp Lighting Connector Box

Part Number: 2500551049

MPN:  CB15A

WAGO
T-Distribution Connector 3-Pole Cod. A 1 Input 2 Outputs 3 Locking Levers For Flying Leads Black

Part Number: 2501504889

MPN:  890-615

KEWTECH
Extra Long Reach Probes

Part Number: 2501163463

MPN:  KTLP10

WAGO
T-Distribution Connector 3-Pole Cod. A 1 Input 2 Outputs 3 Locking Levers For Flying Leads Black

Part Number: 2501504891

MPN:  770-615

Show more results
1 - 24 of 32
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.