We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Cable Reels & Extension Leads

Cable Reels & Extension Leads Cable Reels & Extension Leads

Cable Reels & Extension Leads
Cable Reels & Extension Leads
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

16
Extension Leads
Extension Leads
13
Extension Reels Open
Extension Reels Open
11
Trailing Sockets 13A
Trailing Sockets 13A
3
Extension Reels Retractable
Extension Reels Retractable

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Trailing Socket Lead 4 x 13A Unswitched Sockets White

Part Number: 1000009157

MPN:  NLTS4W

NEWLEC
Trailing Socket Lead 4 x 13A Unswitched Sockets 4 Meter Lead White

Part Number: 1000009410

MPN:  NLEL4WHD

NEWLEC
Spring Return Cable Reel 10A 10M

Part Number: 2501456164

MPN:  NLERR1010

NEWLEC
Trailing Socket Lead 1 x 13A Unswitched Sockets White

Part Number: 1000009155

MPN:  NLTS1W

NEWLEC
Trailing Socket Lead 2 x 13A Unswitched Sockets White

Part Number: 1000009156

MPN:  NLTS2W

NIGLON
4 Gang + 5 Metres Cable Extension Leads 13A White (Prepacked)

Part Number: 2500763524

MPN:  RS413/5CPW

LUCECO
Pro XT 25m Open Reel

Part Number: 2500821970

MPN:  OMU25134SL

LUCECO
Pro XT 4 Gang 50m Large Open Cable Reel with Switch and LED

Part Number: 2500821969

MPN:  OLU50134SL

BLAKLEY
Extension Cable Arctic Grade 3 Core 32A 110V IP44 4mm x 14m Yellow Lead

Part Number: 1030056559

MPN:  S050228D

BG
Six Socket Surge Protected Extension Lead 2 Metres White

Part Number: 2501158857

MPN:  SRG6210N-MP

LUCECO
Lead Extension 4 Gang 13A 2m White New Shape

Part Number: 2500551526

MPN:  BFG210N-MP

LUCECO
Extension Lead 4G USB 2m

Part Number: 2501237420

MPN:  SRGDSU42PW

BG
6 Gang 13A Extension Lead 2m

Part Number: 2501249943

MPN:  SRG6210N

LUCECO
4 Gang Socket + Switch LED 110V Metal Open Reel

Part Number: 2500980707

MPN:  OTMU30162LV

ENER-J
13A Smart Wi-Fi Power Strips With 3 Sockets & 4 USB

Part Number: 2501384809

MPN:  SHA5318

LUCECO
Socket Trailing Heavy Duty 2 Gang 3 Pin 13A Rubber Black

Part Number: 2500020285

MPN:  ELS132B

BLAKLEY
MCG 2.5mm 110V 14m Yellow Site Extension Lead

Part Number: 1030047768

MPN:  SEL1425

LUCECO
Socket Trailing Heavy Duty 4 Gang 3Pin 13A Rubber Black Fused Neon

Part Number: 2500020290

MPN:  ELS134B

LUCECO
13 4 Gang 10m Cassette Reel

Part Number: 2500821973

MPN:  CMU10134SL

LUCECO
Extension Lead USB 6 Socket

Part Number: 2501249955

MPN:  SRGU6210N

LUCECO
Socket Trailing Heavy Duty 1 Gang 3 Pin 13A Rubber Black

Part Number: 2500020283

MPN:  ELS13B

BG
Masterplug White 4 Gang 13A Heavy Duty Extension Lead 2m

Part Number: 2500018130

MPN:  EXS1342W

LUCECO
Extension Lead 6G USB 2m

Part Number: 2501236753

MPN:  SRGDSU62PB

LUCECO
CABLE REEL CASE 4GANG 13A 15M GREEN PLASTIC

Part Number: 2500821972

MPN:  HMU15134SL

Show more results
1 - 24 of 48
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.