We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Solar PV
  3. Mounting Systems
  4. On Roof Mounting

On Roof Mounting On Roof Mounting

On Roof Mounting
On Roof Mounting
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
VAN DER VALK SOLAR SYSTEMS
Valk Black Universal Mid Clamp

Part Number: 2501482364

MPN:  721550ZW

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Roof Hook - Side (3 x Adjust) +

Part Number: 2500818721

MPN:  747844G

VAN DER VALK SOLAR SYSTEMS
Valk Clamp Aluminium Side++ Profile 3520mm Length

Part Number: 2501536609

MPN:  701703520

VAN DER VALK SOLAR SYSTEMS
Valk Pitched Flashing for Slate Tile Roof Hook

Part Number: 2501297728

MPN:  747875

VAN DER VALK SOLAR SYSTEMS
Valk Black Universal End Clamp

Part Number: 2501482365

MPN:  721552ZW

VAN DER VALK SOLAR SYSTEMS
Valk SS Torx-Screw 5.5 x 58mm

Part Number: 2501482363

MPN:  773360

VAN DER VALK SOLAR SYSTEMS
Valk Flashing Mounting Set For Slate Hook

Part Number: 2501297729

MPN:  747878

VAN DER VALK SOLAR SYSTEMS
Valk Plastic Black End Cap

Part Number: 2501117786

MPN:  739052

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Coupling Side Profile 4 x Hooks

Part Number: 2501000652

MPN:  724863

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Flanged Nut M8 With Serration

Part Number: 2500818748

MPN:  774006G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Roof Hook - Slate Side Twist

Part Number: 2501297727

MPN:  747873

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Trapezium Profile L=120mm +

Part Number: 2500818690

MPN:  7269120G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Thin Sheet Screws

Part Number: 2200000234

MPN:  773225

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Bolt M8 x 65mm

Part Number: 2500818752

MPN:  774065G

VAN DER VALK SOLAR SYSTEMS
Valk 360mm Profile Lengths For Portrait Mounting ValkPitched - Trapezoidal Clamp

Part Number: 2200000231

MPN:  7269360

VAN DER VALK SOLAR SYSTEMS
Valk Flat Roof Plastic Multi-Cable Clip For Roof Carrier

Part Number: 2501579393

MPN:  732012

VAN DER VALK SOLAR SYSTEMS
Valk Alu Standing Seam Clamp - Vertical Mount

Part Number: 2501579384

MPN:  727801

VAN DER VALK SOLAR SYSTEMS
Valk 440mm Profile Lengths For Portrait Mounting ValkPitched - Trapezoidal Clamp

Part Number: 2501013128

MPN:  7269440

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Hanger Bolt M10 x 200mm (for Wooden Purlins)

Part Number: 2500922648

MPN:  747915G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Washer M8 DIN 440R (9 x 28 x 3mm)

Part Number: 2501579500

MPN:  774009

VAN DER VALK SOLAR SYSTEMS
Valk Hanger Bolt Clamp & Hammerhead

Part Number: 2500922654

MPN:  721100G

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Micro-Inverter Clamp

Part Number: 2500818757

MPN:  774223G

VAN DER VALK SOLAR SYSTEMS
Valk 480mm Profile Lengths For Portrait Mounting ValkPitched - Trapezoidal Clamp

Part Number: 2200000232

MPN:  7269480

VALK SOLAR
Valk Stainless Steel Bolt 7 x 110mm For Corrugated Roofs Fis System

Part Number: 2501537390

MPN:  774390

Show more results
1 - 24 of 36
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.