We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Solar PV
  3. Inverters

Inverters Inverters

Inverters
Inverters
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

19
Hybrid Inverters
Hybrid Inverters
17
String Inverters
String Inverters
2
AC Chargers
AC Chargers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SOLAX
Solax 3.7kW Single Phase IES System Inverter

Part Number: 2503000528

MPN:  x1-IES-3.7K

SOLAX POWER
Solax 5.0kW Single Phase Hybrid High Voltage Inverter

Part Number: 2501482434

MPN:  X1 G4- HYBRID 5.0 D

SOLAX POWER
Solax 3.6kW Single Phase X1 String Inverter

Part Number: 2501482431

MPN:  X1-BOOST 3.6T

SOLAX POWER
Solax 3.7kW Single Phase Hybrid High Voltage Inverter

Part Number: 2501482433

MPN:  X1 G4- HYBRID 3.7 D

MYENERGI
Energy Harvesting Wireless Sensor 3 Inputs 25W to 15kW Range

Part Number: 2501312484

MPN:  HARVI65A3P

SOLAX
Solax 10kW Single Phase Vast Hybrid Inverter

Part Number: 2503013263

MPN:  X1-VAST-10K

SOLAX
Solax 3.0kW X1-Boost Single Phase Inverter 2 x MPPT

Part Number: 2500979792

MPN:  X1-3.0T

SOLAX
Solax 3.3kW X1-Boost Single Phase Inverter 2 x MPPT

Part Number: 2500979793

MPN:  X1-3.3T

SOLAX
Solax 8kW Single Phase Vast Hybrid Inverter

Part Number: 2503013262

MPN:  X1-VAST-8K

SOLAX
Solax Single Phase Solar Inverter 2 x MPPT Tracker

Part Number: 2501482432

MPN:  X1-BOOST 5.0T

SOLAX
Solax 8kW Single Phase IES System Inverter

Part Number: 2503000532

MPN:  X1-IES-8K

SOLAX POWER
Solax X1 1.5kW Single Phase Inverter

Part Number: 2501482429

MPN:  X1-MINI 1.5

SOLAX POWER
Solax X1 G4 7.5kW Hybrid Single Phase Inverter

Part Number: 2501482435

MPN:  X1 G4- HYBRID 7.5 D

SOLAX
Solax 5kW Single Phase IES System Inverter

Part Number: 2503000530

MPN:  X1-IES-5K

SOLAX
Solax 4.2kW Single Phase Inverter 2 x MPPT Tracker

Part Number: 2500979795

MPN:  X1-4.2T

SOLAX
Solax Single Phase Solar Inverter 2 x MPPT Inc Wifi Inc

Part Number: 2501634456

MPN:  X1-BOOST 6.0T

SOLAX POWER
Solax 3kW Single Phase Hybrid High Voltage Inverter

Part Number: 2501542740

MPN:  X1 G4- HYBRID 3.0 D

SOLAX POWER
Solax X1 2.0kW Single Phase Inverter

Part Number: 2501482430

MPN:  X1-MINI 2.0

MYENERGI
Relay & Sensor Board for Eddi

Part Number: 2501312483

MPN:  EDDIRLYBD

SOLAX
Solax 6kW Single Phase IES System Inverter

Part Number: 2503000531

MPN:  X1-IES-6K

SOLAX
Solax 6.0kW Single Phase Hybrid Inverter 2 x MPPT

Part Number: 2501624876

MPN:  X1 G4- HYBRID 6.0 D HV

SOLAX
Solax 10kW Three Phase IES System Inverter

Part Number: 2503000536

MPN:  X3-IES-10K

SOLAX POWER
Solax 2.5kW X1-Air Single Phase Inverter with 1 x MPPT Tracker

Part Number: 2500979789

MPN:  X1-MINI 2.5

SOLAX
Solax 15kW Three Phase IES System Inverter

Part Number: 2503000538

MPN:  X3-IES-15K

Show more results
1 - 24 of 40
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.