We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Smart Home
  3. Smart Security

Smart Security Smart Security

Smart Security
Smart Security
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

11
Smart Cameras
Smart Cameras
9
Smart CCTV Systems & Accessories
Smart CCTV Systems & Accessories
9
Video Doorbells
Video Doorbells
6
Smart Door Locks
Smart Door Locks
1
Alarm Kits & Accessories
Alarm Kits & Accessories
1
Smoke & CO Alarms
Smoke & CO Alarms

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
YALE
CCTV Kit 8 Channel 1080P 2Tb DVR 4 x camera

Part Number: 2501236675

MPN:  SV-8C-2ABFX

ENER-J
Smart Wifi Video Doorbell Pro Series

Part Number: 2501523044

MPN:  SHA5307

BTICINO
Connected Video Kit Linea 3000 Classe 100X

Part Number: 2501311132

MPN:  364614

SECUREFAST
Camera Wifi Portable 2 Way Audio Night Vision + PSU & Cable

Part Number: 2501219707

MPN:  AC10S

SECUREFAST
Digital Locks With Knob & Holdback

Part Number: 2501459587

MPN:  SBL310/S

BTICINO
One Family Hands-Free Video Kit Linea 2000 Classe 100V16B

Part Number: 2501311131

MPN:  364613

SECUREFAST
Doorbell Video IP53 + Chime

Part Number: 2501219710

MPN:  AML5C

TEXECOM
Vibration Detector / Shock Sensor White

Part Number: 2500552512

MPN:  AEA-0001

BTICINO
Classe 100V16B Hands Free Video Internal Unit

Part Number: 2501298102

MPN:  344652

BTICINO
Classe 100X16E Hands-Free Connected Video Internal Unit

Part Number: 2501298104

MPN:  344682

BTICINO
Classe 100V16E Hands-Free Video Internal Unit

Part Number: 2501298103

MPN:  344672

SECUREFAST
Additional Plug In Chime

Part Number: 2501219709

MPN:  AMLC1

BTICINO
Handsfree video kit Linea 3000 Classe 100V16E

Part Number: 2501311130

MPN:  364612

RING
Ring Video Doorbell Pro 2

Part Number: 2501420751

MPN:  B086QKXW1M

RING
Ring Video Doorbell Wired

Part Number: 2501420749

MPN:  B08LR3G17D

RING
Ring Alarm 5 Piece Kit (2nd Gen)

Part Number: 2501420767

MPN:  4K11SZ-0EU0

RING
White Floodlight Cam Wired Plus

Part Number: 2501420757

MPN:  B08F6M24HK

RING
Ring Chime Pro (Gen 2)

Part Number: 2501388618

MPN:  B087Q2MD5N

GOOGLE NEST
Google Nest Cam (outdoor or indoor, battery)

Part Number: 2501425406

MPN:  GA01317-GB

LEGRAND
Camera Presence Outdoor Smart 50x200x110mm Aluminium

Part Number: 2501218426

MPN:  NOC-PRO

GOOGLE NEST
Google Nest Cam With Floodlight Full HD 1080p Smart Home Security Camera - White

Part Number: 2501425408

MPN:  GA02411-GB

NETATMO
Indoor Smart Camera 45 x 45 x 155mm Aluminium

Part Number: 2501218425

MPN:  NSC-PRO

ESP
Door Entry Kit Wi-Fi 2 Way Audio Battery Powered Silver

Part Number: 2501089383

MPN:  APWIFIDSBP

ESP
Floodlight PIR Built In Camera PIR Black

Part Number: 2501125464

MPN:  GUARDCAMDECOBLK

Show more results
1 - 24 of 36
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.