We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Site Equipment
  4. Waste Management

Waste Management Waste Management

Waste Management
Waste Management
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Rubble Sack Bin Liners Black 130L - 15 pack

Part Number: 2501419713

MPN:  BIZ 730927

BRUSHWARE
600mm Platform Broom Stayed Handle

Part Number: 1030000041

MPN:  COCO600

BIZLINE
Short wood handle coconut banister brush

Part Number: 2501419707

MPN:  BIZ 730926

BIZLINE
Rubble bag BIG BAG 1 m³ maximum capacity 1500 kg

Part Number: 2501420104

MPN:  BIZ 730953

BRUSHWARE
600mm Platform Broom Stayed Handle

Part Number: 1030000036

MPN:  BASS600

BIZLINE
Bin Bags Blue 125L - 25 Pack

Part Number: 2501420047

MPN:  BIZ 730950

ONE STOP SOURCING & SUPPLY CO
Coco Broom With Handle - 10"

Part Number: 1030024027

MPN:  35/010/013

ONE STOP SOURCING & SUPPLY CO
Dustpan and Brush Set

Part Number: 1030000082

MPN:  35/010/036

BRUSHWARE
450mm Platform Broom Stayed Handle

Part Number: 1030000039

MPN:  COCO450

ONE STOP SOURCING & SUPPLY CO
Broom Handle - 1200mm x 23mm

Part Number: 1030000238

MPN:  HAND1

CHARLES BENTLEY
White 50 Litre Plastic Flip Top Bin

Part Number: 1030005998

MPN:  VZ.FT.50/W

BIZLINE
Polyethylene Film 3X50M

Part Number: 2501419734

MPN:  BIZ 730928

BRUSHWARE
450mm Platform Broom Stayed Handle

Part Number: 1030000040

MPN:  BASS450

BIZLINE
Coconut Broom Head 60 cm

Part Number: 2501419709

MPN:  BIZ 730921

THE GREEN SACK
Medium Duty Refuse Sack Black (Pack of 75)

Part Number: 1030049243

MPN:  GR0601

BRUSHWARE
600mm Platform Broom Stayed Handle Polypropelene

Part Number: 1030000043

MPN:  POLY600

ONE STOP SOURCING & SUPPLY CO
Metal Dustpan

Part Number: 1030000085

MPN:  35/010/044

ONE STOP SOURCING & SUPPLY CO
Waste Bin 280 x 290mm Metal Grey

Part Number: 1030006001

MPN:  91/000/014

HILLBRUSH
Dustpan + Brush Set Long Handle Black/Blue

Part Number: 1030068443

MPN:  LDBS1

ONE STOP SOURCING & SUPPLY CO
Heavy Duty Plastic Dustbin With Lid - 95 Litre

Part Number: 1030005990

MPN:  90/009/000

BRUSHWARE
900mm Platform Broom Stayed Handle

Part Number: 1030000044

MPN:  COCO900

BRUSHWARE
Broom Head Polypropelene Fill 325mm Black

Part Number: 1030000091

MPN:  PPFB325

ONE STOP SOURCING & SUPPLY CO
10" Coco Broom Head - 24mm Hole

Part Number: 1030000035

MPN:  35/005/021

BRUSHWARE
Broom Handle 1200 x 28mm 4ft Wooden

Part Number: 1030000239

MPN:  HAND2

Show more results
1 - 24 of 45
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.