We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Road & Traffic

Road & Traffic Road & Traffic

Road & Traffic
Road & Traffic
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

43
Road Signs
Road Signs
36
Barriers & Fencing
Barriers & Fencing
10
Cones & Cylinders
Cones & Cylinders
6
Car Care
Car Care
6
Road Marking & Repair
Road Marking & Repair
5
De-icing & Rock Salt
De-icing & Rock Salt
5
Lamps & Beacons
Lamps & Beacons
5
Traffic Calming
Traffic Calming
3
Road Barriers
Road Barriers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
RSS (REXEL SITE SUPPLIES)
Steel Fencing Pins (Pack of 10)

Part Number: 2501586626

MPN:  10/005/010

MELBA SWINTEX
Barrier Gate Antitrip Foot 2m Red

Part Number: 2501022022

MPN:  2GATEBAR2AT

RENFORCE
Fencing Pins with Lamp Hook Pack of 10 Steel 1370mm

Part Number: 2500809253

MPN:  FENCE1370

MELBA SWINTEX
Cone Two Part 1000mm Red + Sleeve

Part Number: 2501022031

MPN:  2ST1MD2

RENFORCE
Road Form Pin 600 x 20mm Steel Black

Part Number: 1030007210

MPN:  RFP600

DEFIANCE
Medium Duty 50 x 1m Orange Barrier Fencing

Part Number: 1030007003

MPN:  10/001/020

MELBA SWINTEX
Barrier Utility 4 Panel 750mm Red

Part Number: 2501022026

MPN:  2UB4GATE750MM

DEFIANCE
Tarmac Rake Round Tooth 16T Tubular Handle

Part Number: 1030007941

MPN:  TRAKET

JSP
Chain Support Post - Red / White [Post Only]

Part Number: 1030035138

MPN:  HDE100

OXFORD PLASTICS
Barrier Standard 2m Orange Clearpath Foot

Part Number: 1030035860

MPN:  AVALON2MCP

ACTAVO
Crowd Barrier 2.3 Metre Fixed Leg

Part Number: 1030007217

MPN:  CROWDB

DEFIANCE
Debris Netting 50m x 2m Roll Green

Part Number: 1030006788

MPN:  10/003/022

JSP
6mm Chain - 25m Length - Red / White

Part Number: 1030022080

MPN:  PCPW25

OXFORD PLASTICS
Trench Cover Flexible Edge 1.125m x 1.125m Yellow/Black

Part Number: 1030059369

MPN:  LOWPRO

ACTAVO
Fence-Gs7 Hd Smweld Round Top Panel 3.5M

Part Number: 1030006058

MPN:  071016

DEFIANCE
Heavy Duty 50 x 1m Orange Barrier Fencing

Part Number: 1030007002

MPN:  10/001/030

SKIPPER
Skipper Orange Retractable Barrier/ Topper with Red & White Chevron Webbing

Part Number: 2501586799

MPN:  SKIPPER01-ORW

JSP
Titan® 3m Expander Barrier - Red / White

Part Number: 1030047593

MPN:  KAZ110-005-400

TETROSYL
Screen Wash/ Car Wash Ready To Use 5Ltr Bottle

Part Number: 1030005517

MPN:  SWASH5R

MELBA SWINTEX
Cone Two Part 500mm Red + Sleeve

Part Number: 2501022033

MPN:  2MA50D2

UNIPART DORMAN
Cone Lamp Photocell Cone Bracket Orange/Yellow

Part Number: 1030024062

MPN:  LLITE

MELBA SWINTEX
Cone One Part 460mm Red + Sleeve

Part Number: 2501022030

MPN:  MELBA46

UNIPART DORMAN
Cone Lamp Flashing 6V 203.5 x 95mm Orange/Yellow

Part Number: 1030018282

MPN:  FECO

SKIPPER
Skipper Yellow Retractable Barrier/ Topper with Black & Yellow Chevron Webbing

Part Number: 2501586809

MPN:  SKIPPER01-YBY

Show more results
1 - 24 of 126
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.