We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Fire & Security

Fire & Security Fire & Security

Fire & Security
Fire & Security
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

46
Padlocks
Padlocks
21
Fire
Fire
12
Chains
Chains
8
Hasp & Staple
Hasp & Staple
2
Key Safes & Cabinets
Key Safes & Cabinets

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BRADY
Nylon Lockout Padlocks

Part Number: 2500832163

MPN:  051339

BIZLINE
Chain Zinc Plated Steel 2.5 mm² 5 m. 75dan

Part Number: 2501419359

MPN:  BIZ 710171

BATON LOCK
PVC Keyring Tag

Part Number: 2500809237

MPN:  PKT100

WALKER FIRE
Fire Extinguisher Dry Powder 1Kg Red

Part Number: 1030006185

MPN:  2110201

HENRY SQUIRE
Padlock With Hardened Steel Sqaure Link Chain (X3)

Part Number: 1031009007

MPN:  CP50/36

HENRY SQUIRE
Padlock Combination 50mm Chrome

Part Number: 1030050162

MPN:  CP50

GREENBROOK
Smoke Canister 150ml with Extendable Sabre

Part Number: 2500524892

MPN:  ASCAN

ZINCO
Galvanised Chain 6mmx42mm Per Meter

Part Number: 1030000422

MPN:  2636-362

BIZLINE
Chains zinc plated steel Ø 2.5 mm 100m

Part Number: 2501419358

MPN:  BIZ 710174

RSS (REXEL SITE SUPPLIES)
40mm Brass Padlock Hardened Shackle

Part Number: 2501608077

MPN:  100 40

RSS (REXEL SITE SUPPLIES)
50mm Brass Padlock Keyed Alike

Part Number: 2501608082

MPN:  100 50 KA1

HENRY SQUIRE
Box Secure Key Keep Combination Black

Part Number: 1030050169

MPN:  KEYKEEP1

HENRY SQUIRE
Padlock Combination Extra Long Shackle 50mm

Part Number: 1030050163

MPN:  1400-052

HENRY SQUIRE
Padlock Combination 60mm Blue

Part Number: 1030066804

MPN:  CP60

BATON LOCK
Square Link Blue Sleeved Security Chain 1.0 Metre X 10mm Square

Part Number: 1030034961

MPN:  CHA01000

RSS (REXEL SITE SUPPLIES)
38mm Body Combination Weatherproof Die Cast Combination Padlock With 6.35mm Shackle

Part Number: 2501608088

MPN:  CSL40

RSS (REXEL SITE SUPPLIES)
40mm Brass Padlock Hardened Extra Long Steel Shackle

Part Number: 2501608078

MPN:  110 40

RSS (REXEL SITE SUPPLIES)
All Terrain 52mm Brass Padlock Keyed Alike

Part Number: 2501608098

MPN:  ATL52SM

HENRY SQUIRE
Padlock Combination Short Shackle 40mm Blue

Part Number: 1030066802

MPN:  CP40

BATON LOCK
100 Key Cabinet

Part Number: 1030034967

MPN:  KB100

WALKER FIRE
Co2 Extinguisher Mc2A 2Kg

Part Number: 1030006198

MPN:  2140002

WALKER FIRE
Water Extinguisher Mw60 6 Litre

Part Number: 1030006190

MPN:  2130216

HENRY SQUIRE
High Security Hasp & Staple 152mm Black

Part Number: 1030050170

MPN:  NO6H

WYLEX
Brass Padlock and Two Keys

Part Number: 2500022104

MPN:  WPL

Show more results
1 - 24 of 90
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.