We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Cleaning & Washroom
  4. Janitorial

Janitorial Janitorial

Janitorial
Janitorial
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Microfibre Cloth 38 x3 8 cm (x 10)

Part Number: 2501420108

MPN:  BIZ 751034

BIZLINE
Bin Bags Clear 125L - 25 Pack

Part Number: 2501420048

MPN:  BIZ 730951

DEFIANCE
800 x 550mm Black Rubble Sacks - 10 Pack

Part Number: 1030006023

MPN:  GR0301

ULTRAGRIME
Ultragrime Pro Anti Bac XXL + Clothwipes 100 Pack

Part Number: 2501612936

MPN:  5930

RIDLEY QUINEY
Boxed Refuse Sacks 457 x 737 x 965mm Black

Part Number: 1030006016

MPN:  GR0008

ULTRAGRIME
Ultragrime Pro Power Scrub XXL + Clothwipes 80 Pack

Part Number: 2501612934

MPN:  5920

ROBERT SCOTT & SONS
Mop Head Plastic Socket Number 16 Pure Yarn

Part Number: 1030006673

MPN:  101827

BIZLINE
Multi-purpose cloth recycled fabric 100% cotton (1 kg)

Part Number: 2501420107

MPN:  BIZ 751033

ROBERT SCOTT
Clippex Handle 125cm

Part Number: 1030056240

MPN:  103141

NUMATIC
Vacuum Cleaner Henry 12.5m Corded 620W 240V

Part Number: 1030005657

MPN:  900076

ROBERT SCOTT & SONS
14 Litre Recycled Great British Bucket & Wringer

Part Number: 1030000245

MPN:  104025

DIRTEEZE
Rough & Smooth Trade Wipes Tub Of 80 Wipes

Part Number: 1031010237

MPN:  DGPCL

RIDLEY QUINEY
Wheelie Lightweight Bin Bags 686 x 1168 x 1295mm Black

Part Number: 1030024278

MPN:  GR0017

CLEENOL
Washing Up Liquid 1 Litre Green

Part Number: 1030023018

MPN:  02082X

CAREX
Carex Original AntI-Bacterial Soap 250ml Blue

Part Number: 2500806380

MPN:  NWT168

ROBERT SCOTT
Blue Exel Microfibre Cloth

Part Number: 1030056273

MPN:  101157 BLUE

CLEENOL
Thick Bleach Bottle 750ml

Part Number: 1030027587

MPN:  062400

NORTHWOOD
Hygiene Multiwipe Roll 2-Ply 250mm x 40m Blue (Pack=18)

Part Number: 1030005587

MPN:  HR22406.521

BERRY
Heavy Duty Clear Rubble Bag

Part Number: 2501419309

MPN:  GR0302 PK100

DUCK
Toilet Cleaner Deep Action Gel Marine 750ml

Part Number: 2500806373

MPN:  NWT2215

CLEENOL
Spray Cleaner Bactericide 750ml Pink

Part Number: 1030048876

MPN:  O57549

ONE STOP SOURCING & SUPPLY CO
Kentucky Wooden Mop Handle Complete With Metal Clip

Part Number: 1030006678

MPN:  35/010/040

NUMATIC
HEPA Filter Vacuum Bags For Henry Vacuum (Pack=10)

Part Number: 1030005666

MPN:  NU1000

NORTHWOOD
Automatic Superwipe Roll 2-Ply 2 x 400m Blue (Pack=2)

Part Number: 1030005602

MPN:  PW2B36286.131

Show more results
1 - 24 of 189
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.