We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Catering Supplies

Catering Supplies Catering Supplies

Catering Supplies
Catering Supplies
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
RADNOR HILLS
Bottled Still Water 24 x 500ml

Part Number: 1030048999

MPN:  RHSW500

NESCAFE
Nescafe Gold Blend Instant Coffee 500G Tin

Part Number: 1030033707

MPN:  NWT057

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Stainless Steel Fork

Part Number: 1030000345

MPN:  30/006/020

NESCAFE
Coffee Granules Instant Tin 750g

Part Number: 1030000389

MPN:  NWT055

PIK-A-PAK
Toaster 4 Slice 1300W 240V White

Part Number: 1030000415

MPN:  20/005/010

PIK-A-PAK
Kettle Jug Cordless 1.7 Litre Stainless Steel

Part Number: 1030033945

MPN:  IG7730

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Stainless Steel Knife

Part Number: 1030000346

MPN:  30/006/010

NESCAFE
Nescafe Gold Cappuccino 1Kg

Part Number: 1031006524

MPN:  NWT871

TATE & LYLE
Tate & Lyle Vending Sugar Pack 2kg

Part Number: 1030000384

MPN:  NWT123

ROBINSONS
Double Concentrated Orange Squash 1.75L

Part Number: 2500710867

MPN:  NWT582

TETLEY
Teabags Round Caterer Pack

Part Number: 1030000386

MPN:  NWT007

DOUWE EGBERTS
Douwe Egberts Continental Rich Dark Roast Instant Coffee 750G Tin

Part Number: 1030073286

MPN:  NWT401

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Dinner Plate 240mm White

Part Number: 1030000332

MPN:  30/005/030

PIK-A-PAK
Refrigerator & Ice Box White - Fridge

Part Number: 1030000408

MPN:  20/001/025

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Stainless Steel Dessert Spoon

Part Number: 1030000347

MPN:  30/006/030

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Bowl 175mm White

Part Number: 1030000330

MPN:  30/005/052

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Stainless Steel Tea Spoon

Part Number: 1030000348

MPN:  30/006/040

NWT
Yorkshire Tea Bags (1040 Pack)

Part Number: 2501294142

MPN:  NWT220

NESCAFE
Coffee-Mate Original 550G

Part Number: 1030052109

MPN:  NWT385

LAKELAND
Lakeland Semi-Skimmed Milk Pots (Pack of 120)

Part Number: 1030074317

MPN:  NWT127

CADBURY
Single Cadbury Instant Hot Chocolate 2Kg (Add Water) Single

Part Number: 1030021094

MPN:  NWT103

ONE STOP SOURCING & SUPPLY CO
Crockery and Cutlery Half Pint Mug White

Part Number: 1030000337

MPN:  30/005/010

TETLEY
Tetley Teabags Two Cup Round

Part Number: 1030033708

MPN:  NWT005

PG TIPS
PG Tips Tea Bag (Pack of 1100)

Part Number: 1030021069

MPN:  NWT010

Show more results
1 - 24 of 33
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.