We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Access & Material Handling

Access & Material Handling Access & Material Handling

Access & Material Handling
Access & Material Handling
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

25
Tarpaulins & Rope
Tarpaulins & Rope
19
Fluid Handling
Fluid Handling
12
Ladders, Steps & Platforms
Ladders, Steps & Platforms
12
Storage
Storage
7
Lifting
Lifting
2
Flooring
Flooring
1
Transport
Transport

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Ratchet Strap 5m x 25mm Black

Part Number: 2501419705

MPN:  BIZ 730932

BIZLINE
Aluminium folding hand trolley 200 kg

Part Number: 2501420057

MPN:  BIZ 771025

ONE STOP SOURCING & SUPPLY CO
Polypropylene Rope 6mm x 220m Blue

Part Number: 1030007787

MPN:  10/006/030

GREENBROOK
Fibreglass Ladder 5 Tread Plus Tray BS EN131 1615mm Open Height

Part Number: 2501072281

MPN:  LAD6

PROPLAS
14 Litre Plastic Bucket Black

Part Number: 1030000253

MPN:  BPB14

YATES INTERNATIONAL
Steel Jerrican With WD Pattern 20 Litre Green Jerry Can

Part Number: 1030000289

MPN:  JER20

GREENBROOK
Fibreglass Ladder 9 Tread Plus Tray BS EN131 2727mm Open Height

Part Number: 2501126990

MPN:  LAD10

DEFIANCE
Tarpaulin Cut Size 5.4 x 3.6m Blue

Part Number: 1011730001

MPN:  10/004/002

PROPLAS
Fleximix Bucket 40 Litre Plastic Black

Part Number: 1030000324

MPN:  FLEXI40

GRIPPLE
2mm 100m B-Lock Wire Rope

Part Number: 2503035499

MPN:  ROP-2.0MM-100M-BLC

FIBRESTAR
25 Litre White Water Container With Screw Cap

Part Number: 1030000293

MPN:  CONT25

BIZLINE
Strap with Tightening Buckle 2m x 25mm Blue

Part Number: 2501419718

MPN:  BIZ 390475

BIZLINE
Strap with Tightening Buckle 1m x 25mm White

Part Number: 2501419721

MPN:  BIZ 390479

GREENBROOK
Fibreglass Ladder 3 Tread Plus Tray BS EN131 1060mm Open Height

Part Number: 2501075133

MPN:  LAD4

GREENBROOK
Fibreglass Ladder 4 Tread Plus Tray BS EN131 1337mm Open Height

Part Number: 2501126985

MPN:  LAD5

CERTEX
Ratchet Strap 10m x 50mm 5000Kg

Part Number: 1030005489

MPN:  26A0110

ONE STOP SOURCING & SUPPLY CO
Polypropylene Rope 6mm x 500m Blue

Part Number: 1030007794

MPN:  10/006/090

GREENBROOK
Fibreglass Ladder 7 Tread Plus Tray BS EN131 2170mm Open Height

Part Number: 2501072282

MPN:  LAD8

BIZLINE
Bungees and Straps Set

Part Number: 2501419897

MPN:  BIZ 700327

GREENBROOK
Fibreglass Ladder 8 Tread Plus Tray BS EN131 2450mm Open Height

Part Number: 2501126989

MPN:  LAD9

PROPLAS
14 Litre Plastic Bucket Yellow

Part Number: 1030000254

MPN:  YPB14

BIZLINE
Strap with Tightening Buckle 3m x 20mm Black

Part Number: 2501419714

MPN:  BIZ 390470

BIZLINE
Strap with Tightening Buckle 3m x 25mm Black

Part Number: 2501419704

MPN:  BIZ 730931

ONE STOP SOURCING & SUPPLY CO
Polypropylene Rope 10mm x 220m Blue

Part Number: 1030007789

MPN:  10/006/050

Show more results
1 - 24 of 78
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.