We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Work Lights

Work Lights Work Lights

Looking for work lights? Our range includes handheld compact lights and 30W tough polycarbonate rechargeable lights

Looking for work lights? Our range includes handheld compact lights and 30W tough polycarbonate rechargeable lights

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LUCECO
Compact Rechargeable Work Light 750Lm 6500K

Part Number: 2501346733

MPN:  LWR7G65-01

RED ARROW
Weatherguard Lumin 50W 110V

Part Number: 2501512533

MPN:  WGS550Y

RED ARROW
Weatherguard Lumin 25W 110V

Part Number: 2501512531

MPN:  WGS525Y

LUCECO
Luceco Rechargeable Magnetic Worklight with Powerbank 10W 1300lm

Part Number: 2501587064

MPN:  LILM13G65-01

RED ARROW
Weatherguard Lumin 20W 110V

Part Number: 2501512526

MPN:  WGS220Y

LUCECO
Luceco Rechargeable Folding Clamp Worklight 9W 1000lm Black

Part Number: 2501587063

MPN:  LILC10G65-01

NEBO
Omni 2000 Rechargeable Worklight & Powerbank

Part Number: 2501599211

MPN:  NE0015

RED ARROW
Weatherguard Lumin 50W 110V

Part Number: 2501512534

MPN:  WGS550Y-E

NEBO
Omni 3K Rechargeable Worklight & Powerbank

Part Number: 2501599253

MPN:  NEB-WLT-1008-G

RED ARROW
Weatherguard Lumin 25W

Part Number: 2501512723

MPN:  WGS525Y/TH

NEBO
Lil Larry Compact Worklight

Part Number: 2501599215

MPN:  NEB-6373-G

LUCECO
Luceco Inspection Work Bar Light 10W 1000lm 6500K USB-C Charging

Part Number: 2501468103

MPN:  LILW100U65UC-02

NEBO
Big Larry Pro + Rechargeable Worklight

Part Number: 2501599230

MPN:  NEB-FLT-1033-G

RED ARROW
Weatherguard Lumin 25W 110V

Part Number: 2501512532

MPN:  WGS525Y-E

LUCECO
Inspection LED Head Torch 150lm 3W 6500K USB Charge Motion Sensor

Part Number: 2503005093

MPN:  LILH15P65-02

RED ARROW
Weatherguard Lumin 20W 110V

Part Number: 2501512529

MPN:  WGS420Y

RED ARROW
Weatherguard Site Adj Tripod

Part Number: 2501512714

MPN:  WGS/TP

NEBO
Luxtreme Sl100 Rechargeable Spotlight

Part Number: 2501599247

MPN:  NEB-SPT-1001-G

RED ARROW
Weatherguard Lumin 20W

Part Number: 2501512721

MPN:  WGS220Y-E/TH

LUCECO
Herculous Open Area Worklight 66W 6500K 1 x UK Socket UK Plug

Part Number: 2501543321

MPN:  LWHOA70G65UK-01

LUCECO
Multifunctional Cage Rechargeable 360Deg Worklight 6500K USB

Part Number: 2501543320

MPN:  LILTP60S65-01

NEBO
Big Larry 3 Worklight

Part Number: 2501599231

MPN:  NEB-FLT-1041-G

NEBO
Luxtreme Sl25R Rechargeable Spotlight

Part Number: 2501599248

MPN:  NEB-SPT-1004-G

RED ARROW
Weatherguard Lumin 20W 110V

Part Number: 2501512530

MPN:  WGS420Y-E

Show more results
1 - 24 of 37
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.