We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Track Lighting

Track Lighting Track Lighting

Looking for track lighting? Our range includes spotlight track and suspension kits

Looking for track lighting? Our range includes spotlight track and suspension kits

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

47
Track Lighting Accessories
Track Lighting Accessories
38
Single Circuit Track Lighting
Single Circuit Track Lighting
8
Three Circuit Track Lighting
Three Circuit Track Lighting

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Track Pro Mains Single Circuit 2340mm Black

Part Number: 2501117673

MPN:  KSR6501BLK

KSR LIGHTING
Track Pro Mains Single Circuit 1120mm White

Part Number: 2501117672

MPN:  KSR6500WH

KSR LIGHTING
Escala Pro 2M Wire Suspension Kit White

Part Number: 2501117692

MPN:  KSR6509WH

KSR LIGHTING
Rosco GU10 Single Circuit Track Fitting White

Part Number: 2503020007

MPN:  KSR6570WH

KSR LIGHTING
Spotlight Pro 1 GU10 Track White

Part Number: 2501117697

MPN:  KSR6520WH

KSR LIGHTING
Rosco GU10 Single Circuit Track Fitting Black

Part Number: 2503000346

MPN:  KSR6570BLK

KSR LIGHTING
Escala 3 Circuit 2M Track Black

Part Number: 2500605264

MPN:  KSR6401BLK

KSR LIGHTING
End Pro Mains Live Black

Part Number: 2501117684

MPN:  KSR6506BLK

KSR LIGHTING
Track Pro Mains Single Circuit 2340mm White

Part Number: 2501117674

MPN:  KSR6501WH

JCC A LEVITON COMPANY
Spotlight Track Hispot50 GU10 Lamp 50W Black

Part Number: 2500066754

MPN:  JC14032BLK

KSR LIGHTING
Track Pro Mains Single Circuit 1120mm Black

Part Number: 2501117671

MPN:  KSR6500BLK

KSR LIGHTING
Connector Pro Mains Right Angle&Straight White Power

Part Number: 2501117679

MPN:  KSR6503WH

KSR LIGHTING
Adaptor Pro Mains White Power From Track To Pendants

Part Number: 2501117690

MPN:  KSR6508WH

KSR LIGHTING
Connector Dead End 3 Circuit Black

Part Number: 2500605286

MPN:  KSR6412BLK

KSR LIGHTING
Live End Pro Mains White

Part Number: 2501117685

MPN:  KSR6506WH

ROBUS
Track Mains Voltage Single Phase IP30 3m 16A 240V White

Part Number: 2500199339

MPN:  R3T-01

KSR LIGHTING
Spotlight Pro 1 GU10 Track Black

Part Number: 2501117696

MPN:  KSR6520BLK

KSR LIGHTING
Connector Pro Mains Straight Power Black

Part Number: 2501117675

MPN:  KSR6502BLK

JCC A LEVITON COMPANY
Mainline Mains IP20 2340mm Track Section White

Part Number: 2500549119

MPN:  JC14003WH

JCC A LEVITON COMPANY
Single Circuit Mainline Mains Track Section 1120mm Black

Part Number: 2500062281

MPN:  JC14002BLK

KSR LIGHTING
Escala Pro Straight Pro Connector White

Part Number: 2501117677

MPN:  KSR6502WH

JCC A LEVITON COMPANY
Mainline Mains IP20 84mm Track End Power Feed White

Part Number: 2500549436

MPN:  W14013WH

KSR LIGHTING
Escala Pro Iii Gu10 Track Fitting White

Part Number: 2501117702

MPN:  KSR6522WH

KSR LIGHTING
Wire Suspension Kit Pro Mains 2M Black

Part Number: 2501117691

MPN:  KSR6509BLK

Show more results
1 - 24 of 103
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.