We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Bulkheads
  4. Square Bulkheads

Square Bulkheads Square Bulkheads

Square LED Bulkhead Lights

Explore our collection of energy-efficient LED square bulkhead lights—perfect for indoor and outdoor use. These square-shaped lights are up to IP65 rated and are a popular choice for kitchens, bathrooms, hallways, porches, or garages.


Our square bulkhead lights use LED technology, which consumes far less power than regular lights. They also have a much longer lifespan, so you won't need to buy new ones often.

Our LED square bulkhead lights come in a range of sizes and brightnesses, with some having controllable brightness. Order yours online today or visit one of our stores available across the UK. 
 

Square LED Bulkhead Lights

Explore our collection of energy-efficient LED square bulkhead lights—perfect for indoor and outdoor use. These square-shaped lights are up to IP65 rated and are a popular choice for kitchens, bathrooms, hallways, porches, or garages.


Our square bulkhead lights use LED technology, which consumes far less power than regular lights. They also have a much longer lifespan, so you won't need to buy new ones often.

Our LED square bulkhead lights come in a range of sizes and brightnesses, with some having controllable brightness. Order yours online today or visit one of our stores available across the UK. 
 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Bulkhead LED IP65 Wall Pack 30W 4000K 2031lm Black

Part Number: 2500847950

MPN:  KSR1165BLK

KSR LIGHTING
Bulkhead LED IP65 Clear Diffuser 7W Black 4000K 517lm

Part Number: 2500847952

MPN:  KSR1170CL

LUCECO
Bulkhead LED Rectangular 7W 750lm IP65 4000K

Part Number: 2501120807

MPN:  LBS2G8

KSR LIGHTING
Navara Sf Square Select Multi Cct/Wattage Led Emergency Surface Fitting Black/Opal

Part Number: 2501597949

MPN:  KSRSF341BLK/OP

KSR LIGHTING
Navara Sf Square Select Multi Cct/Wattage Led Surface Fitting White/Opal

Part Number: 2501597948

MPN:  KSRSF340WHT/OP

KSR LIGHTING
Bulkhead LED PIR 7W Black Polycarbonate 4500K

Part Number: 2500800806

MPN:  KSR1156BLK

KSR LIGHTING
Navara Sf Square Select Multi Cct/Wattage Led Emergency Surface Fitting White/Opal

Part Number: 2501597950

MPN:  KSRSF341WHT/OP

RED ARROW
Wall Light LED Slim with Photocell 30W

Part Number: 2501512323

MPN:  WPS30PC

TIMEGUARD
Bulkhead Security Light PIR Weatherproof 60W Black

Part Number: 2500096139

MPN:  SLB88

KSR LIGHTING
Bulkhead LED Wall Pack Slimline 3 x Changeable Colour Temperature 15W Black 3000K/4000K/6000K

Part Number: 2501138734

MPN:  KSR1173BLK

RED ARROW
Taurus Bulkhead 8W Clear/Frosted Diffuser

Part Number: 2501512701

MPN:  TAC8Y

KSR LIGHTING
Bulkhead LED IP65 Wall Pack Photocell 30W Black 4000K 2031lm

Part Number: 2500847951

MPN:  KSR1166BLK

RED ARROW
Taurus Bulkhead 8W Red Diffuser

Part Number: 2501512703

MPN:  TAR8Y

KSR LIGHTING
Bulkhead LED IP65 Red Diffuser 7W Black 4000K 70lm

Part Number: 2500847954

MPN:  KSR1170RED

RED ARROW
Wall Light LED Slimline 30W

Part Number: 2501512320

MPN:  WPS30

KSR LIGHTING
Bulkhead Wall Pack LED Emergency IP65 30W 4000K 2031lm 240V Black

Part Number: 2500931672

MPN:  KSR1167BLK

KSR LIGHTING
Bulkhead LED Wall Pack Slimline Emergency 3 x changeable Colour Temperature 15W Black 3000K/4000K/6000K

Part Number: 2501138778

MPN:  KSR1175BLK

KSR LIGHTING
Navara Sf Square Select Multi Cct/Wattage Led Surface Fitting Black/Opal

Part Number: 2501597947

MPN:  KSRSF340BLK/OP

KSR LIGHTING
Bulkhead LED Wall Pack Slimline P/Cell Changeable Colour Temperature 15W Black

Part Number: 2501138756

MPN:  KSR1174BLK

RED ARROW
Taurus Bulkhead 8W Opal Diffuser

Part Number: 2501512702

MPN:  TAO8Y

ROBUS
Ip44 Black Whitestar 60W Bulkhead With Pir

Part Number: 2500622558

MPN:  R60BHPIR-04

RED ARROW
Wall Light LED Slimline 3HRM 30W

Part Number: 2501512321

MPN:  WPS30E

KSR LIGHTING
Navara SF Square Select Multi CCT/Wattage LED Integral Emergency Surface Fitting Black/Opal

Part Number: 2501597951

MPN:  KSRSF341/ST/BLK/OP

KSR LIGHTING
Bulkhead LED IP65 Opal Diffuser 7W Black 4000K 336lm

Part Number: 2500847953

MPN:  KSR1170OP

Show more results
1 - 24 of 52
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.