We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. LED Lighting Solutions

LED Lighting Solutions LED Lighting Solutions

Click here for our full range of Luminaire lighting fixtures or click here for our Lamps & Lightbulbs

Click here for our full range of Luminaire lighting fixtures or click here for our Lamps & Lightbulbs

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LUCECO
Downlight FTYPE Compact Regressed Fire Rated Dimmable IP65 White Bezel CCT

Part Number: 2501383637

MPN:  EFCB60WCC

DETA
Floodlight LED 50W 4000K 9000lm 110V IP65 Yellow

Part Number: 2501183004

MPN:  N6281

NEWLEC
Legend Only ISO7010 Arrow Up for Suspended Exit Sign

Part Number: 1051088383

MPN:  NLE3SESILU

NEWLEC
Legend Only ISO7010 Arrow Left/Right for Suspended Exit Sign

Part Number: 1051088384

MPN:  NLE3SESILLR

KSR LIGHTING
Bulkhead Eyelid LED 4000K 3hr IP65 c/w Microwave Sensor

Part Number: 2501117628

MPN:  KSRSF277

COLLINGWOOD LIGHTING
4.5W 3000K/4000K/6500K IP65 Changeable Colour Temperature 400lm LED Fire Rated Downlight

Part Number: 2501182899

MPN:  DLT4564000

NEWLEC
Legend Only ISO7010 Arrow Down for Suspended Exit Sign

Part Number: 1051088385

MPN:  NLE3SESILD

DETA
Batten LED Anticorrosive 27W 5000k 3420lm 110V IP65 2ft

Part Number: 2501310722

MPN:  BI4112

DETA
Batten LED Anticorrosive 40W 5000k 4800lm 110V IP65 5ft

Part Number: 2501310724

MPN:  BI4115

PETREL
Luminaire LED Zone 1 Emergency 30W 4000lm 2ft

Part Number: 2501171130

MPN:  9LED2700/EM_DUP

LEDVANCE
LED GLS A60 Frosted Zigbee 800Lm 9W RGBW E27 Dimmable

Part Number: 2501190223

MPN:  4058075371750

DETA
Batten LED Anticorrosive Emergency 42W 5000k 3420lm 110V IP65 5ft

Part Number: 2501310725

MPN:  BI4115E

DETA
Batten LED Anticorrosive Emergency 29W 5000k 3420lm 110V IP65 2ft

Part Number: 2501310723

MPN:  BI4112E

VENTURE LIGHTING
Floodlight Portland LED 4000K c/w Photocell

Part Number: 2501401101

MPN:  FLD152-D1-PM

VENTURE LIGHTING
Floodlight Portland LED 4000K c/w Photocell

Part Number: 2501401102

MPN:  FLD153-D1-PM

FERN HOWARD
Bulkhead Round LED 300mm 1250lm 13 5W IP65 4000K Mw White

Part Number: 2501120748

MPN:  FHBL165-125-W-OP-MS_DUP

LEDVANCE
Lamp Par16 LED GU10 5.5W Rbg+W 650lm Dimmable

Part Number: 2501190228

MPN:  4058075371835

LEDVANCE
LED GLS A60 Frosted Zigbee 800Lm 9W RGBW B22 Dimmable

Part Number: 2501190224

MPN:  4058075371736

LEDVANCE
PARATHOM® ZB CLB40 DIM DIM

Part Number: 2501190225

MPN:  4058075371774

DETA
Batten LED 110V 2000Lm IP65 5ft Emergency Yellow

Part Number: 2501182998

MPN:  TRLED8021_DUP

KSR LIGHTING
Downlight Qr10 LED 4000K c/w DALI Driver

Part Number: 2501277555

MPN:  KSRFRD351/DALI

1 - 21 of 21
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.