We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Fluorescent Lamps
  4. Fluorescent T8 Lamps

Fluorescent T8 Lamps Fluorescent T8 Lamps

Fluorescent tube T8 lamps. You may also be interested in our T5, CFL and special application fluorescent lamps

Fluorescent tube T8 lamps. You may also be interested in our T5, CFL and special application fluorescent lamps

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CROMPTON LAMPS
Tube T8 Triphosphor G13 18W 6500k 2ft

Part Number: 2500549936

MPN:  FT218SPDYLT

OSRAM
LUMILUX® T8 18 W/880

Part Number: 2500159295

MPN:  4008321027962

CROMPTON LAMPS
Fluorescent Tube T9 Circ Triphos G10Q 22W 200mm Cool White

Part Number: 2500376343

MPN:  CIR22SPCW

CROMPTON LAMPS
Fluorescent Tube T9 Circ Triphos G10Q 22W 200mm Warm White

Part Number: 2500376345

MPN:  CIR22SPWW

NEWLEC
Tube Fluorescent High Efficiency T8 18w 4000k 2ft

Part Number: 1051059459

MPN:  NLT81884

CROMPTON LAMPS
Tube LED T8 G13 28W 4000K 2050lm 6ft

Part Number: 2501085972

MPN:  LFT628CW

CROMPTON LAMPS
Tube T8 Triphosphor G13 15W 3500k 1.5ft

Part Number: 2500549877

MPN:  FT1815SPW

OSRAM
Lamp Tungsten Halogen High Voltage G9 20W 2700K 240V Clear

Part Number: 2500327063

MPN:  4008321945556

CROMPTON LAMPS
Tube T8 Triphosphor G13 70W 4000k 6ft

Part Number: 2500549944

MPN:  FT670SPCW

CROMPTON LAMPS
Tube T8 Triphosphor G13 30W 3500k 3ft

Part Number: 2500549933

MPN:  FT330SPW

OSRAM
LUMILUX® T8 70 W/840

Part Number: 2500018474

MPN:  4008321003959

CROMPTON LAMPS
Tube T8 Triphosphor G13 70W 6500k 6ft

Part Number: 2500549945

MPN:  FT670SPDYLT

CROMPTON LAMPS
22W 4 Foot 4000K G13 LED T8 Full Glass Tube

Part Number: 2500698048

MPN:  LFT422CW

CROMPTON LAMPS
24W 5 Foot 4000K G13 LED T8 Full Glass Tube

Part Number: 2500698049

MPN:  LFT524CW

CROMPTON LAMPS
Tube T8 Triphosphor G13 36W 6500k 4ft

Part Number: 2500549939

MPN:  FT436SPDYLT

GE LIGHTING
GE T8 36W 1213.6mm Polylux 840

Part Number: 2500852544

MPN:  93019985

OSRAM
Tube T8 Triphosphor G13 30W 4000k 895mm

Part Number: 2500020262

MPN:  4050300518039

CROMPTON LAMPS
Tube LED T8 G13 9W 4000K 810lm 2ft

Part Number: 2500698046

MPN:  LFT29CW

LEDVANCE
Tube T8 Fluorescent G13 15W 4000k 438mm

Part Number: 1050091910

MPN:  L15840

OSRAM
Tube T8 Triphosphor G13 18W 3000k 590mm

Part Number: 2500018486

MPN:  4050300517810

GE LIGHTING
GE T8 18W 600mm Polylux 840

Part Number: 2500852541

MPN:  93019682

1 - 21 of 21
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.